Capillary columns, HP-PLOT Q
09, on 7" cage, Capillary, HP-PLOT Q, 40,00 µm, 0,53 mm, 15 m
Katalogové číslo HEWL19095P-QO3
Dodavatel: Agilent
Přejít na:
Product Details & Documents
General purpose columns for solvents, sulfur compounds, oxygenated compounds, C1 to C3 isomers, methane, air/CO, and alkanes upto C12. Ideal for ethane, ethylene and ethyne separation.
- Improved resolution than conventional packed columns
- Minimal conditioning time of an hour
Bonded polystyrene-divinylbenzene
Max. temperature: 270/290 °C
Suitable replacement for gas-solid columns.
Specifikace
- Formát kolony:Capillary
- Tloušťka filmu:40,00 µm
- Ø vnitř.:0,53 mm
- Popis:on 7" cage
- Délka:15 m
- Sekvence:09
- Fáze:HP-PLOT Q



