3 Dimensional platform shakers, Polymax series
Product Details & Documents
Platform shaker with three dimensional gyratory motion, designed for homogeneous mixing, ideal for distribution of cells or solutes, preparing slides and electrophoresis gels, culture plates and Erlenmeyer flasks. Polymax 2040 is suitable for large vessels and culture plates. Units have analogue dial controls for adjusting wave frequency and time.
- Modular system: Polymax 1040 can be combined with the Incubator 1000 and a low or high hood
- Timer function with audible signal allows a process time up to 120 min.
- Choice of units with tilt fixed at 5° or 10° angle
- Polymax 1040 has analogue speed control, Polymax 2040 has digital
- Ideal for use under controlled conditions, can be used at 0 to 50 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: Polymax 1040; IP 40, Polymax 2040; IP 20
Certifications: IP protection class according to DIN EN 60529: Polymax 1040; IP 40, Polymax 2040; IP 20
Informace o dodávce: Supplied with non-slip rubber mat, please order required accessories separately. Accessories for Polymax 1040 are category D, and Polymax 2040 accessories are category E, see entry for 'Accessories for Heidolph shakers' towards the end of the orbital shakers section. Please contact your local Avantor office for further details.
Documents
HEID543-42210-00_TDS_EN
Technický list
Specifikace
- Popis:Polymax 1040 rocker, angle 5°, EU-plug
- Sekvence:01
- Hmotnost:8 kg
- Cat. No.:444-1115
- Úhel:5° or 10° (fixed, depending on model)
- Plošina ŠxH:290×258 mm
- Š×H×V:320×375×195 mm
- Třepání:3 dimensional, gyratory
- Model:Polymax 1040
- Příkon:115 W
- Maximální náplň:5 kg
- Rychlost:2 - 50 min⁻¹
Accessories
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Separating funnel clamp for perforated platform 2000, provides space for max. 2×2000 ml clampsSeparating funnel clamp for perforated platform 2000, provides space for max. 2×2000 ml clamps444-112131EPřihlásit se pro dostupnost1 * 1 KS - 6 320,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 4 funnels, 50/100 mlAttachment for max. 4 funnels, 50/100 ml444-137103DPřihlásit se pro dostupnost1 * 1 KS - 9 070,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Frame with 2 tension rollers
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Single tension roller for 444-1351
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 22 Erlenmeyer flasks, 25 mlAttachment for max. 22 Erlenmeyer flasks, 25 ml444-136107DPřihlásit se pro dostupnost1 * 1 KS - 7 550,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 14 Erlenmeyer flasks, 50 mlAttachment for max. 14 Erlenmeyer flasks, 50 ml444-136206DPřihlásit se pro dostupnost1 * 1 KS - 5 700,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 9 Erlenmeyer flasks, 100 mlAttachment for max. 9 Erlenmeyer flasks, 100 ml444-136305DPřihlásit se pro dostupnost1 * 1 KS - 5 600,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 5 Erlenmeyer flasks, 250 mlAttachment for max. 5 Erlenmeyer flasks, 250 ml444-136404DPřihlásit se pro dostupnost1 * 1 KS - 5 330,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 2 Erlenmeyer flasks, 1000 mlAttachment for max. 2 Erlenmeyer flasks, 1000 ml444-136601DPřihlásit se pro dostupnost1 * 1 KS - 6 610,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Attachment for max. 4 Erlenmeyer flasks, 500 mlAttachment for max. 4 Erlenmeyer flasks, 500 ml444-136502DPřihlásit se pro dostupnost1 * 1 KS - 5 810,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Perforated platform 1000
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Basic frame without tension rollers to fix arbitrary glasswareBasic frame without tension rollers to fix arbitrary glassware444-145108EPřihlásit se pro dostupnost1 * 1 KS - 5 250,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Perforated platform 2000
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Multi-tier attachment, includes perforated platform 2000 and 4 supporting rodsMulti-tier attachment, includes perforated platform 2000 and 4 supporting rods444-000323EPřihlásit se pro dostupnost1 * 1 KS - 9 530,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Single tension roller for 444-1451
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Rubber sheet (SMG 10xx)Rubber sheet (SMG 10xx)HEID23-03-08-02-3829Duomax 1030, Polymax 1040, Promax 1020 and Unimax 1010Přihlásit se pro dostupnost1 * 1 KS - 1 420,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Rubber plate for universal adapterRubber plate for universal adapterHEID23-03-08-02-0127Reax 2 and PolymaxPřihlásit se pro dostupnost1 * 1 KS - 455,00 Kč
Informace o produktu
- Katalogové čísloSekvenceUrčeno proDostupnostPrice
- Rubber sheet (SMG 20xx)Rubber sheet (SMG 20xx)HEID23-03-08-02-2630Polymax 2040, Promax 2020 and Unimax 2010Přihlásit se pro dostupnost1 * 1 KS - 1 560,00 Kč



