Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Circulating Chillers, Unistat Range

1, Unistat tango, -40...+250 °C, ±0,01 °C, 3 kW, 0,7; 0,7; 0,7; 0,7; 0,4; 0,06 - kW, 1,5 L, R-1270 (A3, H220), 55 L/min; 900 mbar, 426×327×631 mm
  HUBE1000.0053.01
New Product
 :   HUBER
Circulating Chillers, Unistat Range
  HUBE1000.0053.01
 :  HUBER
New Product
Circulating Chillers, Unistat Range
Circulating Chillers, Unistat Range

1, Unistat tango, -40...+250 °C, ±0,01 °C, 3 kW, 0,7; 0,7; 0,7; 0,7; 0,4; 0,06 - kW, 1,5 L, R-1270 (A3, H220), 55 L/min; 900 mbar, 426×327×631 mm

 
 
   
1 * 1 KS
 

Unistats® are the ideal solution for fast and precise thermal control of externally connected applications. These compact units enable previously unachievable performance, offer rapid temperature change and allow use over a wide temperature range without requiring a fluid change. There are over 60 models to choose from in sleek tower housings, or flat-build with cooling powers from 0,7 to 130 kW. Whatever the application, Unistats® provide professional scale up offering the same stable process conditions from the development lab to production systems. Units have a range of safety functions, provide flexible communication via USB and LAN interfaces and give comprehensive warning alarms. Units are ideal for use with reactor systems, autoclaves, pilot and mini plant systems, scale up developments, double wall reactors, distillation systems, material testing and use in combinational chemistry and the semiconductor industry.

  • Working temperatures from –120 to +425 °C
  • Multilingual, interactive Pilot ONE® controller with Plug & Play technology, 14,5 cm touch screen and easy menu navigation and graphic capabilities
  • Highly accurate, intelligent temperature control
  • Maximum process stability and reproducibility
  • The fastest heating and cooling rates
  • Increased thermal fluid life

Units comply with DIN 12876; rated Safety Class III

 : Units comply with DIN 12876; rated Safety Class III

 : All units require a three phase, 400 V mains supply except “Petite Fleur®/w/eo” which needs 230 V mains supply and “Unistat® Tango® /wl” and Unistat® “405/w, 410w and 705/w which feature a convertible 230 or 400 V, three phase mains supply. W denotes water cooled models. Please contact Avantor for details on other models or options and accessories available.

 : Cooling capacity at +200; +100; 0; –20; –40 and –80 °C.

 
  • Tepelný výkon:
    3 kW
  • Teplotní rozsah:
    -40...+250 °C
  • Kapacita:
    1,5 L
  • Sekvence:
    1
  • Š×H×V:
    426×327×631 mm
  • Refrigerant:
    R-1270 (A3, H220)
  • Chladicí kapacita:
    0,7; 0,7; 0,7; 0,7; 0,4; 0,06 - kW
  • Pumpa:
    55 L/min; 900 mbar
  • Tepl. stabilita:
    ±0,01 °C
  • Typ:
    Unistat tango
Accessories

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9340
    05
    Manual adjustable bypass M38×1,5
    Unistat
       
    1 * 1 KS - 24 500,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9339
    03
    Manual adjustable bypass M24×1,5
    Unistat, tower housing
       
    1 * 1 KS - 22 000,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE6263
    09
    Trolley
    Unistat 705, 705w, 360w
       
    1 * 1 KS - 7 630,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9412
    13
    Welding end M24×1,5
    Unistat Tango WL
       
    1 * 1 KS - 1 480,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9258
    02
    Manual adjustable bypass M24×1
    Unistat, bench top
       
    1 * 1 KS - 21 750,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9797
    12
    VPC bypass with connecting kit
    Unistat 425, 425w, 430, 430w, 510w, 515w
       
    1 * 1 KS

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE12634
    07
    Securing nut M24×1,5
    Unistat Tango WL
       
    1 * 2 KS - 1 350,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE2294
    01
    Hose connections 1/2" female to 3/8"
    Unistat Tango WL
       
    1 * 1 KS - 675,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE6417
    04
    Manual adjustable bypass M30×1,5
    Unistat
       
    1 * 1 KS - 23 250,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9350
    10
    Trolley
    Unistat Tango T305/HT/wHT (except Unistat Tango 208V)
       
    1 * 1 KS - 7 630,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE9392
    11
    Trolley
    Unistat Tango (only 208V), Unistat 405/w
       
    1 * 1 KS - 7 630,00 Kč

 

  •  
    Sekvence
    Popis
    Určeno pro
     
     
  • HUBE6415
    06
    Manual bypass M16×1
    Unistat, bench top
       
    1 * 1 KS - 20 880,00 Kč

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.