rubiflex NB27 Assembly Gloves, 89636 Series
Dodavatel: UVEX
Certifikáty
O tomto produktu
For tough jobs in damp, oily, or greasy work environments, the rubiflex NB27 provides protection and a good tactile feel that are optimally combined, even for demanding tasks.
- Fully coated cotton interlock safety glove for mechanical activities
- Fully coated with special NBR coating (nitrile rubber)
- Ergonomic fit
- Gauntlet length: approx. 27 cm
The rubiflex NBR-coated assembly gloves are highly flexible with an excellent tactile feel, and are also extremely durable. Free of harmful substances in line with OEKO-Tex® standard 100.
Specifikace
- Catalog No:
- UVEX9892116
- UVEX9893263
- UVEX9893288
- UVEX9893289
- Obouruké/jednoruké:
- Jednoruké
- Jednoruké
- Jednoruké
- Jednoruké
- Jednorázové/znovupoužitelné:
- Jednorázové
- Jednorázové
- Jednorázové
- Jednorázové
- Pudrované/nepudrované:
- Nepudrované
- Nepudrované
- Nepudrované
- Nepudrované
- Norma EN:
- EN 420:2003 + A1:2009/EN 388:2016
- EN 420:2003 + A1:2009/EN 388:2016
- EN 420:2003 + A1:2009/EN 388:2016
- EN 420:2003 + A1:2009/EN 388:2016
Specifikace
Frequently Bought Together