Tergsus Gloves
Catalog # PRTWA250ORRS
Supplier: Portwest
Specifications
- Velikost rukavic:S
- Obouruké/jednoruké:Jednoruké
- Jednorázové/znovupoužitelné:opakovatelně použitelné
- Latex/bez latexu:Latex-free
- Materiál:Goatskin/cotton/polyester
- Pudrované/nepudrované:Nepudrované
- Barva:Oranžová
- Sterilita:Non sterile
- Bal.:1 PAIR
Specifications
About this item
Durable goat grain leather glove with hook and loop fastening, cotton back, and reinforced fingertips. Suitable for light industrial applications.
- Hook and loop strap for safe and secure fit
- Suitable for light industrial applications
- Leather palm greatly improves durability
- Reinforced panels in high wear areas for maximum durability
Made from high-quality durable goat leather, with a cotton backing for breathability. Retail tag aids presentation for retail sales.
Colour: Orange
Certifications: EN ISO 21420: 2020, EN 388: 2016 + A1: 2018 3142X. CE certified.