Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
SPE cartridges

SPE cartridges

PLRP-S, 4,60 mm, 12,5 mm
Catalog # HEWL5982-1270
Supplier:   Agilent
SPE cartridges
Catalog # HEWL5982-1270
Supplier:  Agilent
SPE cartridges

PLRP-S, 4,60 mm, 12,5 mm

Price
Inquire For Price
Log in for availability
1 * 3 KS
Product Details & Documents

Bond Elut™ online SPE cartridges are designed for use with liquid chromatography (LC) to provide sample cleanup, and in certain applications, pre-concentration.

  • Polymeric reversed-phase sorbent that is hydrophobic, with no bonded phase or alkyl ligands
  • A flexible sorbent to use as a starting point for online SPE applications
  • Suitable for applications with target compounds over a wide range of chemical properties
  • Designed for use with the ZORBAX guard column hardware kit
  • Very stable sorbent bed to support flow reversal
  • PLRP-S pore size: 15 µm

Available with PLRP-s polymeric sorbent materials, the Bond Elut online SPE cartridges provide good stability and performance. Online SPE typically involves loading the sample onto the online SPE cartridge by applying flow in one direction across the sorbent, followed by a reversal of flow across the sorbent to elute the target analytes directly onto the analytical LC column. Coupled with mass spectrometry for detection, Bond Elut online SPE cartridges provide a simple, automated method for sample analysis and are ideal for use in the LC/MS/MS analysis of water for environmental contaminants.

Specifications
  • Ø vnitř.:
    4,60 mm
  • Délka:
    12,5 mm
  • Fáze:
    PLRP-S
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.