Heat resistant welding gloves, A500
Catalog # PRTWA500RERXL
Supplier: Portwest
Specifications
- Velikost rukavic:XL
- Obouruké/jednoruké:Jednoruké
- Jednorázové/znovupoužitelné:opakovatelně použitelné
- Materiál:Leather
- Barva:Červený
- Model:A500
- Norma EN:EN 388:2016 (3243X), EN 407 (413244), EN 12477 Type A
- Typ manžety:Rukavice
- Materiál vložky:Bavlna
- Bal.:1 PAIR
Specifications
About this item
14" cow split leather welding gauntlet with a one piece back and full cotton lining for comfort.
- Maximum EN 407 burn behaviour resistance
- Fully lined with soft and comfortable cotton
Ideal for welding and metal handling.
Certifications: EN 388:2016 (3243X), EN 407 (413244), EN 12477 Type A, AS/NZS 2161 .2, AS/NZS 2161 .3, AS/NZS 2161 .4, ANSI/ISEA 105: 2016 CUT Level A2