Gas filter, Labclear™
Catalog # SIAL371238-1EA
Supplier: Merck
Specifications
- Popis:Gas filter, 355,6×50,8 mm
- Bal.:1
Specifications
About this item
Removes water, oil, and other materials from inert carrier gases such as N₂, He, or Ar.
Filters contain a mixture of indicating Drierite™ and 13X molecular sieves. Refillable filter tested at 8,27 bar up to 37,7 °C, disposable filter tested at 8,62 bar up to 37,7 °C.
Delivery: Supplied with 6,35 mm compression fittings.