分析天平,LA系列
Product Details & Documents
An economical range of reliable, high performance analytical balances. All models have a stainless steel top pan.
- Check weighing (alarm function), weight totalising, density determinations of samples and piece counting functions
- Option of external or internal calibration, RS232 included as standard
- Weighing chamber L×W×H: 162×171×225 mm
User can choose three options for models with internal calibration (denoted by 'i' at end of the model name):
Balance will calibrate using the internal weight by pressing CAL button
Balance will automatically recalibrate when ambient temperature changes and/or after a certain time has passed (Incal+)
The user can choose to calibrate the balance with an external weight.
: EN 61326-1:2013, EN 61010-1: 2010, EN 61010-2-010:2014, EN 50581:2012.
: Optional Tablet System (611-8683) is suitable for use with models denoted by *. Tablet Systems are not currently accredited for use with verified/EC-type approved balances.
: For more information on the full range of accessories including printers, software, density control kit for the LA series, external keyboard and PC connection cable, please visit our website or contact your local Avantor sales office.
The balances are also available with a factory calibration certificate. Please contact Avantor for more information about this option.
: Supplied with mains adapter, universal plug and plastic 'in use' protective cover. Calibration weights are available from Avantor. Please see 'Calibration weights'.
: Models with a large graphic display are denoted by G in the model name. Similarly i shows internal calibration. FC models are supplied with a factory calibration certificate. See website for details of the full range of models.
规格
- 型号:LA 214Ai-C
- 平底锅 平台尺寸:Ø 80 mm
- 可读性:0,1 mg
- 称重上限:220 g
- 线性:0,3 mg
Accessories
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明用于可用库存Price
- VWRI611-3864311Ioniser panel, allows user to retrofit an integrated ioniserVWR semi-micro, analytical or precision balances fitted with draftshields which have 3 sliding doorsLog in 查看库存1 * 1 件 - ¥14,135.00
产品信息
- 目录编号顺序说明可用库存Price
产品信息
- 目录编号顺序说明用于可用库存Price
产品信息
- 目录编号顺序说明可用库存Price



