订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® MasterSense® Gear Pump Systems

Masterflex® MasterSense® Gear Pump Systems

3, MasterSense® gear pump system, 117 - 6200 ml/min, 115/220 VAC, US, 1,17 ml/rev, 6200 ml/min, 6000 rpm, 90 - 260 VAC; 50/60 Hz, 236 mm (9,2"), 396 mm (15,6"), 278 mm, MFLX07003-04
  MFLA77976-52
2 year warranty
CE Compliant
IP66 washdown
ISO9001
Masterflex® MasterSense® Gear Pump Systems
  MFLA77976-52
2 year warranty
CE Compliant
IP66 washdown
ISO9001
Masterflex® MasterSense® Gear Pump Systems
Masterflex® MasterSense® Gear Pump Systems

3, MasterSense® gear pump system, 117 - 6200 ml/min, 115/220 VAC, US, 1,17 ml/rev, 6200 ml/min, 6000 rpm, 90 - 260 VAC; 50/60 Hz, 236 mm (9,2"), 396 mm (15,6"), 278 mm, MFLX07003-04

 
 
   
1 * 1 件
 

Versatile gear pump systems for high-accuracy fluid delivery - with an intuitive touch-screen interface.

  • Powerful, space-efficient drives accept all Micropump A and B mount gear pump heads
  • Pulseless gear flow technology allows for high repeatability over long duration
  • High viscosity capability (0,2 to 1500 centipoise)
  • 12,7 cm (5") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in Volume and Time modes
  • Save and recall up to 50 programs to simplify up set up and reduce errors
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Built-in connectivity options include EtherNet/IP™, PROFIBUS, analogue I/O, and serial control
  • Three-level user access - gives you the option of controlling who can operate the pump and at what level
  • Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4× rated for washdown

The Masterflex® MasterSense® gear pumps provide high-repeatability, low-maintenance, and excellent chemical compatibility in high pressure environments. Increase process reliability by utilising integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature flow up to 6,2 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.

Ideal for low pulsation applications which require high repeatability such as lipid nanoparticle encapsulation (mRNA), tablet spray coating, viscous fluid handling, circulation and spraying systems, solvent extraction, ink circulation, research and development, and pulp and paper processing. Recommended for clean process fluids up to 1500 centipoise. Use of a particulate filter is highly recommended if particulates may be present.

Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLA78006-90). A 31-pin connector allows analogue input and output controls or use of a footswitch.

Certifications: UL, cUL, CE, ISO9001, RoHS, REACH.

Accessories information: In-line pressure sensors are available (order separately). Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our Technical Support for product selection assistance.

Ordering information: Each model includes a country specific plug/cord set; choose the catalogue number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .

Delivery information: Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

 
  • 流速:
    1,17 ml/rev
  • Maximum Flow Rate:
    6200 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • 说明:
    MasterSense® gear pump system, 117 - 6200 ml/min, 115/220 VAC
  • 高度:
    278 mm
  • 长度:
    396 mm (15,6")
  • 顺序:
    3
  • 泵压头:
    MFLX07003-04
  • 宽度:
    236 mm (9,2")
  • Electrical plug type:
    US
  • Max. motor RPM:
    6000 rpm
  • Remote I/O:
    EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 最大粘性:
    1500 cP
  • 型号:
    77976-52
  • Internal bypass:
    No
  • 最高温度:
    121 °C (250 °F)
  • Gear material:
    PPS (Ryton)
  • 机体材质:
    316 stainless steel pump head
  • Motor enclosure type:
    IP 66
  • 最小温度:
    –46 °C (–50 °F)
  • Duty cycle continuous:
    Yes
  • Sensor input:
    Pressure, 0 to 20 mA, 0 to 10 V
  • Seal material:
    Viton
  • Differential pressure:
    4 bar (60 psi)
  • Min. viscosity:
    0,2 cP
  • 质保:
    Two years
  • Min. motor RPM:
    100 rpm
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Outlet connection:
    ¹/₈" NPT (F)
  • Cat. No.:
    MFLA77976-52
  • Run dry:
    Under 30 seconds
  • 最小流速:
    117 ml/min
  • Inlet connection:
    ¹/₈" NPT (F)
  • 电源连接:
    1,8 m (6') line cord with IEC Socket (6' country specific cable included)
  • 最大压力:
    21 bar (300 psi)
  • 可逆:
    +
  • 浸湿材料:
    316 SS, Viton, PPS (Ryton)
  • Sensor input accuracy (aux port):
    ±0,2% full scale
  • 驱动器:
    MFLX07576-50
Accessories

 

  •  
    顺序
    说明
    Included accessories
     
     
  • MFLA07526-80
    01
    Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    6' cable
       
    1 * 1 件

 

  •  
    顺序
    说明
    Included accessories
     
     
  • MFLA07526-91
    01
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
       
    1 * 1 件

 

  •  
    顺序
    说明
     
     
  • MFLA78006-90
    01
    Serial coms cable USB-A - USB-A, 8'
       
    1 * 1 件

 

  •  
    说明
    长度
     
     
  • MFLA07575-80
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    7,3 m (24 ft.)
       
    1 * 25 Feet

 

  •  
    说明
     
     
  • MFLA07575-84
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
       
    1 * 6 Feet