单通道移液管,机械,可变体积,人机工程高性能(EHP)
06, VWR® EHP, 2 - 20 µl, ±3,0 - ±0,8 %, ≤1,5 - ≤0,3 %, 黄色
Catalog # VWRI613-7131
Supplier: VWR Collection
Jump to:
Product Details & Documents
人机工程学高性能移液器可提供可靠的准确度和精度。升级的人机工程学特征,即使在长期使用的情况下仍可提供舒适的移液。
- 极大降低柱塞力
- 轻松的容积调整,带容积锁定
- 优异的准确度和精度,用于关键应用
- 锥形轴和可调节的“易握”排出器,用于通用吸头配合
- 延长的手指支撑,便于移液
- 可完全高温高压灭
Documents
Avantor Cell Culture Solutions.pdf VWR® for Liquid Handling
Product Literature
Specifications
- 颜色代码:黄色
- 容积:2 - 20 µl
- 说明:VWR® EHP
- 顺序:06
- 准确度:±3,0 - ±0,8 %
- 不准确度:≤1,5 - ≤0,3 %
Accessories
Product Information
- Catalog #顺序说明AvailabilityPrice
- VWRI613-008607Linear stand for 6 single and multichannel pipettors, EHP and Standard LineLog in for availability1 * 1 件 - ¥2,013.00
Product Information
- Catalog #说明AvailabilityPrice
- VWRISP19476Filter for standard and EHP 5 and 10 ml pipettesLog in for availability1 * 10 件 - ¥183.00
Product Information
- Catalog #顺序说明AvailabilityPrice
- VWRISP1948305Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHPLog in for availability1 * 1 件 - ¥150.00



