培养皿,PS材质
25, Contact dish, 3 vents with easy open, 65 mm, 14,5 mm, Beta irradiated, 10/sleeve
VWRI391-0682
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).
- Stable stacking
- Perfectly flat and retain shape up to 55 °C
- Excellent optical quality: Total transparency
- Compliant with automatic plate pourers
- Available in 55, 65, 90 and 140 mm diameter
Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.
Certificates on request.
Certifications: 可根据需要提供证书。
- 直径:65 mm
- 包装规格:10/sleeve
- 无菌:Beta irradiated
- 版本:Contact dish, 3 vents with easy open
- 高度:14,5 mm
- 顺序:25



