Value Plastics® Fitting, Polypropylene, Tee, Female Luer to Female Luer to Female Luer Adapter; 1000/PK
Catalog # MFLA45508-56BLK
Supplier: MASTERFLEX PROPRIETARY
About this item
Full material traceability to ensure process integrity.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
- Connection Type:Female Luer Union
- Flow pattern:T
- 说明:Fitting, Polypropylene, Tee, Female Luer to Female Luer to Female Luer Adapter; 1000/PK
- 顺序:01
- Environmentally Preferable:
- Connection type (port 1):Female luer
- Connection type (port 2):Female luer
- Connection type (port 3):Female luer
- No. of ports:3
- 包装规格:1.000
- Fitting material:Polypropylene