CPC® Sanitary Non-Valved MPX Coupling Insert, 1½", MPX44024T39M; 25/PK
Catalog # MFLA00296-OQBLK
Supplier: MASTERFLEX PROPRIETARY
About this item
Attach directly to your sanitary hardware assemblies!
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- USP Class IV materials
- Fully sterilisable
These couplings allow you to integrate disposables with your existing stainless steel processing equipment. Both couplings and inserts are available with standard sanitary terminations to attach to your system with a sanitary gasket and tri-clover clamps. All models feature USP Class VI platinum-cured silicone gaskets.
These quick-disconnect couplings require a large fitting body and large insert (order separately).
- Connection Type:Quick-Disconnect to Sanitary
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- 最高温度:149 °C (300 °F)
- 说明:Sanitary Non-Valved MPX Coupling Insert, 1½", MPX44024T39M; 25/PK
- 顺序:13
- Environmentally Preferable:
- Connection type (port 1):Sanitary to coupling insert
- O-Ring material:USP Class VI, ADCF
- 最小温度:–40 °C (–40 °F)
- 灭菌:Autoclave or gamma
- 包装规格:25
- Fitting material:Polysulfone
- Sanitary gasket size:1½"