Masterflex® 多步骤多通道注射泵,Avantor®
Product Details & Documents
非常适合高精确,低流速,低压应用。
- 内置程序支持输入最多8个命令,能够执行实现多种功能,您甚至可以重复执行命令最多达10次;所有的设置均储存在非易失性存储器内
- 该泵拥有宽动态量程(100,000:1),可达到从缓慢细流到稳定流动范围内的各种流速
- 拥有RS-232通讯功能,您可通过您的电脑发出一些简单的命令来操作泵,也可以控制菊花链连接的泵系统!
- 带背光照明的数字字母LCD显示屏能够在您的设定和操作过程中全程为您进行指导
可编程控制泵流速锁定,暂停,和反向传送;每个命令均可设置运行最长12小时。您甚至可以编程控制多个注射/抽取泵按步骤依次运行:先抽取再注射,或先注射再抽取。选购使用兼容2~10个注射器的注射泵即可实现精确比例传送操作。
主色泵还拥有两个TTL输入和TTL输出信号。通过TTL输入信号,您可以使用脚踏开关或工艺处理定时器来控制泵运行。TTL输出可转换为5 V信号或运行指示器。所有型号注射泵均配备一根6英尺长带接地插头的电源线(115V型号配美标插头,230V型号配欧标插头)。
Delivery information: 带接地插头的 6 ft 电源线(115 VAC 型
随附美式标准插头,230 VAC 型随附欧式插头)。
规格
- Power:230 VAC
- 说明:Infusion Pump, Dual-Syringe, Programmable; 230 VAC
- 高度:15,2 cm
- 长度:27,94 cm
- 宽度:228,6 mm
- Electrical plug type:No plug
- No. of syringes:2
- Cat. No.:MFLA74900-65
- 质保:1 year
- 型号:74900-65
- Syringe size accepted:10 µl - 140 ml
- 可重现性:±0,1%
- Linear force:40 lbs.
- 准确度:±1,0%
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



