Masterflex® Fitting, PVDF, Straight, Male Threaded Adapter, 1" NPT(M); 10/PK
目录编号 MFLB40615-28
供应商: MASTERFLEX PREMIUM
关于此项目
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings provide a more permanent fluid path. Choose the size and material to meet your application needs.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1"
- Thread size NPT(M) (port 2):1"
- 说明:Fitting, PVDF, Straight, Male Threaded Adapter, 1" NPT(M); 10/PK
- Environmentally Preferable:
- 灭菌:Autoclave or ethylene oxide (ETO)
- 包装规格:10
- Fitting material:PVDF