Catalyst Stopped Tubing, Tygon® E-Food (B-44-4X), 3.2 mm ID x 1.6 mm wall; 12/Pk
MFLA97001-62
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Available in Platinum-Cured Silicone, TPEs, and PVC
- Save time with ready-to-use links / assemblies
- Ensure the optimal amount of tubing is in the pump head
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:3,20 mm (0,126")
- 最大压力:1,4 bar (20 psi)
- 最高温度:73 °C (165 °F)
- 颜色:透明
- 说明:Stopped Tubing, Tygon® E-Food (B-44-4X), 3,2 mm ID x 1,6 mm wall; 12/Pk
- Environmentally Preferable:
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- 最小温度:–45 °C (–49 °F)
- 工作压力:1,4 bar (20 psi)
- 系列:Catalyst
- 透明度:Clear
- Tubing material:Tygon® E-Food (B-44-4X)
- 包装规格:12