关于此项目
Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for monitoring.
- MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps
- Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 ml/min
- Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Easily save and retrieve commonly used dispense programs for rapid setup
- Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency
- Achieve a flow rate of 0.017 mL/rev with graphite gears
The Reglo gear pump systems offer precise flow control and highly accurate fluid dispensing ideal for laboratory, process, and field use. All Reglo precision drives include a highly accurate, maintenance-free motor and an easy-to-navigate touch screen that makes setup and operation easier than ever. The paired gear pump heads provide smooth pulseless flow for precise, leak-free delivery of fluids. The magnetic drive and static seals keep fluids securely inside and potential contaminants out of the pump head.
MasterflexLive® functionality allows for real-time remote pump monitoring. It provides notifications of pump parameters, including speed, flow rate, dispense volume, and more. Critical proccesses can be monitored 24/7 without the need for onsite personnel. In addition, push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack available on the rear of drive. A USB connection allows for downloadable firmware updates to be loaded into the pump.
- 流速:0,017 ml/rev
- Maximum Flow Rate:68 ml/min (0,018 gal./min)
- Power:115/230 VAC, 50/60 Hz
- 最大粘性:1500 cP
- 最小流速:1,7 ml/min (0,0004 gal./min)
- Seal material:PTFE
- 说明:Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0,17 ml/rev; 115/230 VAC
- 高度:16 cm
- 长度:19,4 cm
- 顺序:05
- Environmentally Preferable:
- 型号:78018-81
- 浸湿材料:316 SS, PTFE, carbon graphite
- Differential pressure:1,4 bar (20 psi)
- Duty cycle continuous:Yes
- Gear material:Carbon graphite
- Inlet connection:1/8" NPT (F)
- Internal bypass:No
- Min. motor RPM:100 rpm
- Min. viscosity:0,2 cP
- Motor enclosure type:IP31 per IEC 60534
- Outlet connection:1/8" NPT (F)
- Relief valve:No
- Remote control input:Yes
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- 最小温度:–46 °C (–50 °F)
- 最高温度:121 °C (250 °F)
- 电源连接:6-ft (1,8-m) line cord
- 质保:2 years
- 机体材质:316 stainless steel pump head
- 可逆:-
- 包装规格:1
- 宽度:14,6 cm
- Electrical plug type:No plug
- Max. motor RPM:4000 rpm