订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® L/S® Digital Process Pump Systems, Avantor®

Masterflex® L/S® Digital Process Pump Systems, Avantor®

39, L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VAC, No plug, 1700 ml/min, Powder-coated steel, 77200-62 (L/S® Easy-Load II Pump Head), 236,5 mm, 370,3 mm, 228,6 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
目录编号 MFLA77975-45
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® Digital Process Pump Systems, Avantor®
目录编号 MFLA77975-45
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® Digital Process Pump Systems, Avantor®
Masterflex® L/S® Digital Process Pump Systems, Avantor®

39, L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VAC, No plug, 1700 ml/min, Powder-coated steel, 77200-62 (L/S® Easy-Load II Pump Head), 236,5 mm, 370,3 mm, 228,6 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V

Jump to:
Price
询价
Log in 查看库存
1 * 1 件
Product Details & Documents

Transfer, dispense, and meter in lab, process and washdown environments.

  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications
  • Models with open-head sensor stop drive motor when pump head is opened

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

规格
  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • 说明:
    L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VAC
  • 高度:
    236,5 mm
  • 长度:
    370,3 mm
  • 顺序:
    39
  • 泵压头:
    77200-62 (L/S® Easy-Load II Pump Head)
  • 宽度:
    228,6 mm
  • Housing material:
    Powder-coated steel
  • Electrical plug type:
    No plug
  • Max. RPM:
    600 rpm
  • Min. flow rate per channel:
    0,28 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • 频率:
    50/60 Hz
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 型号:
    77975-45
  • Digital dispensing:
    Yes
  • 负载循环:
    Continuous
  • 控制类型:
    Digital
  • Drive IP rating:
    IP 66
  • Washdown capable:
    Yes
  • Min. RPM:
    0,1 rpm
  • 管:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • 电流:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • 质保:
    2 years
  • Max. flow rate per channel:
    1700 ml/min
  • 滚筒数量:
    4
  • Reversible motor:
    Yes
  • Anti-drip:
    Yes
  • Cat. No.:
    MFLA77975-45
  • 通道数量:
    1
  • 最小流速:
    0,28 ml/min
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • 准确度:
    ±0,1% (Resolution: 0,1 rpm at 600 rpm)
  • 驱动器:
    07575-40 (L/S® Digital Process Drive)