Masterflex® L/S® Precision Process Pump Systems, Avantor®
08, Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpm, No plug, 480 ml/min, Stainless steel, 77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor), 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 A
目录编号 MFLA77916-40
Masterflex® L/S® Precision Process Pump Systems, Avantor®
目录编号 MFLA77916-40
Jump to:
Product Details & Documents
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.
规格
- Maximum Flow Rate:480 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 A
- 说明:Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpm
- 顺序:08
- 泵压头:77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
- Housing material:Stainless steel
- Electrical plug type:No plug
- Max. RPM:600 rpm
- Min. flow rate per channel:4,8 ml/min
- Open-head sensor:Yes
- Cloud connected:No
- 频率:50/60 Hz
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 型号:77916-40
- Digital dispensing:No
- 负载循环:Continuous
- 控制类型:Variable-Speed Digital
- Drive IP rating:IP 66
- Washdown capable:Yes
- Min. RPM:6 rpm
- 管:06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- 电流:2,2 / 1,1 A
- 质保:2 years
- Max. flow rate per channel:480 ml/min
- 滚筒数量:4
- Reversible motor:Yes
- Anti-drip:No
- Cat. No.:MFLA77916-40
- 通道数量:1
- 最小流速:4,8 ml/min
- Pump series:L/S
- 电压:90 - 260 VAC
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- 准确度:±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
- 驱动器:07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)



