Masterflex® Fitting, Nylon, Straight, Male Threaded Adapter, 1/8" NPT(M); 60/PK
目录编号 MFLA30627-25
关于此项目
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" NPT(M)
- Constructed of durable nylon
Threaded fittings provide a more permanent fluid path. Choose the size and material to meet your application needs.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅛"
- Thread size NPT(M) (port 2):⅛"
- 说明:Fitting, Nylon, Straight, Male Threaded Adapter, ⅛" NPT(M); 60/PK
- 顺序:17
- Environmentally Preferable:
- 型号:30627-25
- 灭菌:Ethylene oxide (ETO) only
- 包装规格:60
- Fitting material:Nylon