Masterflex® Fitting, Natural Polypropylene, Straight, Male Threaded Adapter, 1" NPT(M); 5/PK
目录编号 MFLB40610-95
供应商: MASTERFLEX PREMIUM
CE certificate
关于此项目
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1" NPT(M)
- Constructed of durable natural polypropylene
Threaded fittings provide a more permanent fluid path. Choose the size and material to meet your application needs.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1"
- Thread size NPT(M) (port 2):1"
- 说明:Fitting, Natural Polypropylene, Straight, Male Threaded Adapter, 1" NPT(M); 5/PK
- 顺序:31
- Environmentally Preferable:
- 型号:40610-95
- Fitting depth:26,19 mm
- 灭菌:Ethylene oxide (ETO) or gamma
- 质保:Out of box
- 包装规格:5
- Fitting material:Polypropylene