Masterflex® 空气流管和水流管,Avantor®
48, Flowmeter System, Direct-Reading 65-mm flowtubes for water; 115 ml/min, 6,5 cm, 115 ml/min, Water, 0,125" NPT(F)
目录编号 MFLB32047-29
供应商: MASTERFLEX PREMIUM
Jump to:
Product Details & Documents
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Minimum flow rate is approximately 10% of max flow rate
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
规格
- Maximum Flow Rate:115 ml/min
- 说明:Flowmeter System, Direct-Reading 65-mm flowtubes for water; 115 ml/min
- 长度:6,5 cm
- 顺序:48
- Fluid type:Water
- Process connection:0,125" NPT(F)
- Cat. No.:MFLB32047-29
- 质保:1 year
- 型号:32047-29
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- 最高运行温度:121 °C (250 °F)
- 可重复性:±0,25% full-scale
- 准确度:±5% full-scale



