Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
Catalog # MFLA07591-20-IT
CE Compliant
2 year warranty
undefined
Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
Catalog # MFLA07591-20-IT
CE Compliant
2 year warranty

About this item

模块化驱动器让您能在方便的位置放置电机和控制器,在空间有限或形状不规则时尤为适合。

  • 搭配I/P高性能泵头,最低流速为0.04 LPM(0.01 GPM),最高流速为19 LPM(5.0 GPM);搭配两个堆叠的I/P Easy-Load或标准泵头时最高流速可达26 LPM(6.9 GPM)
  • 三位LED显示屏显示电机转速——只需看一眼即可确认速度设置
  • 覆膜键盘在前方即可轻松控制速度、方向和开启/停止
  • 可逆电机、在泵送之前或之后冲洗泵管;可往两个方向泵送流体
  • LED指示器能确认电机方向
  • 功率强大的电机能堆叠2个或4个泵头,从而加快流速,适合多通道应用
  • 单独的速度和电源(开/关)控制;在打开/关闭泵时保持速度设置
  • ±0.25%速度控制;精确且可重复地计量和输送流体
  • 通过驱动器背面的DB9母接口进行远程控制的能力
  • 速度控制输入
  • 通过打开采集器或触点闭合控制泵送方向(CW/CCW)
  • 通过打开采集器或触点闭合启动/停止

I/P模块化驱动器可逆向泵送,让您拥有电机和控制器分离的灵活性。这些精确的模块化驱动器拥有大功率电机、速度显示屏,以及±0.25%速度控制,能精确调节流速,是计量和关键输送应用的理想选择。
防溅式控制器ABS塑料外壳为IP33级;驱动器外壳是环氧精制钢,IP33级
连接驱动器和控制器的线缆长6英尺(1.8米);使用优化的延长线07557-51可延长到15英尺(4.5米)

Delivery: 长6英尺(1.8米)的电线,带IEC 320/CEE22插座。这些型号会随附指定国家的插头/电线套装;敬请在订购时注明最终目的国。
  • Maximum Flow Rate:
    19000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4,4 A
  • Cloud connected:
    No
  • 控制类型:
    Digital Variable Speed
  • 频率:
    50/60 Hz
  • Pump series:
    I/P
  • 电压:
    90 - 260 VAC
  • 说明:
    I/P Precision Modular Drive w/ Remote I/O; 650 rpm
  • Environmentally Preferable:
  • Controller height:
    140 mm (5,5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10,3437")
  • Controller width:
    211 mm (8,3281")
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Min. RPM:
    6 rpm
  • Motor height:
    152 mm (6")
  • Motor hp:
    1/5
  • Motor IP rating:
    IP 33
  • Motor length:
    356 mm (14")
  • Motor width:
    139 mm (5,5")
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    0,25%
  • Type of pump heads accepted:
    I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
    No
  • 电流:
    4,4 A
  • 电机:
    149 W
  • 速度:
    Variable
  • 质保:
    2 years
  • 包装规格:
    1
  • Housing material:
    ABS plastic and aluminium controller; painted steel drive
  • Electrical plug type:
    IT
  • Max. RPM:
    650 rpm
  • No. of pump heads accepted:
    2