Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Catalog # MFLA77411-00-CH
CE Compliant
IP55 washdown
2 year warranty
undefined
Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Catalog # MFLA77411-00-CH
CE Compliant
IP55 washdown
2 year warranty

About this item

功能强大、维护量较低的驱动器具有通用性强和使用效益佳的优点。

  • 流速范围:0.2-26 LPM(取决于驱动器转速和泵管尺寸;堆叠两个I/P Easy-Load®;泵头可实现26 LPM)
  • 1/3-hp无刷电机在处理具有挑战性的应用时需要的维护极少
  • 无屑环氧涂层的IP55级钢壳能防潮、耐化学性和防尘
  • 紧凑型驱动器虽然重量轻——单手即可提起,但功率足够驱动两个泵头
  • 驱动器型号77411-00可远程输入(4-20 mA、0-10V、开/关、通过密封键盘反向)和远程输出(“泵就绪”信号和4-24mA输出)——需要77300-32远程接线套装,该套装单独出售
  • 流速:0.2-19LPM(0.06-5.0GPM);流速取决于电机转速和泵管尺寸。
  • 三档速度电位计控制具备精密性和可重复性,能快速轻松地调节速度
  • 数字显示屏显示电机速度,从5%至100%,分辨率为1%

I/P®;无刷工艺驱动器为您严苛的工艺应用提供耐用的性能。这一型号有着稳健的1⁄3-hp无刷电机,能驱动两个泵头,并且和大多数材质的泵管兼容,同时省去了更换刷子的成本和不便。使用速度控制旋钮能迅速调节驱动器速度——速度会显示在易于读数的LED显示屏上,读数为全速的5%-100%,分辨率为1%。
IP55级环氧涂层钢壳具有出色的防护能力,可耐化学性、防水和防尘。这款驱动器占地面积很小,且有一体式的便携手柄,因此既能节约空间,又具有便携性。

Delivery: 电线长6英尺(1.8米),带IEC320/CEE22接口耦合。18针环形防水远程连接。请注明最终目的国,以便获得正确的插头/电线套装。
  • Maximum Flow Rate:
    26000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4,5 A
  • Cloud connected:
    No
  • 控制类型:
    Digital Variable Speed
  • 频率:
    50/60 Hz
  • Pump series:
    I/P
  • 电压:
    90 - 260 VAC
  • 说明:
    I/P Precision Brushless Drive w/ Remote I/O, 33 to 650 rpm
  • Environmentally Preferable:
  • Digital dispensing:
    No
  • Drive height:
    229 mm (9")
  • Drive IP rating:
    IP 55
  • Drive length:
    350 mm (14")
  • Drive width:
    254 mm (10")
  • Min. RPM:
    33 rpm
  • Motor hp:
    1/3
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    ±0,25%
  • Type of pump heads accepted:
    I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
    Yes
  • 电流:
    4,5 A
  • 电机:
    250 W
  • 速度:
    Variable
  • 质保:
    2 years
  • 包装规格:
    1
  • Housing material:
    Painted steel and aluminium
  • Electrical plug type:
    CH
  • Max. RPM:
    650 rpm
  • No. of pump heads accepted:
    2