Order Entry
China
ContactUsLinkComponent
 
Masterflex® L/S® Digital Drive with Easy-Load® II Pump Head for High-Performance Tubing and GORE® STA-PURE® PFL Tubing; 115/230 VAC
  MFLA77918-25-IL
ETL Canada listed
ETL listed
2 year warranty
ISO9001
undefined
Masterflex® L/S® Digital Drive with Easy-Load® II Pump Head for High-Performance Tubing and GORE® STA-PURE® PFL Tubing; 115/230 VAC
  MFLA77918-25-IL
ETL Canada listed
ETL listed
2 year warranty
ISO9001

 

Designed with maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever!

  • Flow rate 0.28 to 1700 ml/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Requires completed Application Questionnaire before item can ship. Please contact apps support for further details.

 : Includes l/S drive 07522-20, Easy-Load® II pump head 77200-62, 1-ft GORE® STA-PURE® PFL tubing 96212-24, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    115/230 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • 准确度:
    ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
  • 控制类型:
    Digital
  • 频率:
    50/60 Hz
  • 最小流速:
    0,28 ml/min
  • 通道数量:
    1
  • Pump series:
    L/S
  • 电压:
    115/230 VAC
  • 说明:
    L/S® Digital Drive with Easy-Load® II Pump Head for High-Performance Tubing and GORE® STA-PURE® PFL Tubing; 115/230 VAC
  • 高度:
    215,9 mm
  • 长度:
    339,9 mm
  • Environmentally Preferable:
  • 负载循环:
    Continuous
  • Drive IP rating:
    IP 33
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Washdown capable:
    No
  • 电流:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • 管:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • 驱动器:
    07522-20 (L/S® Standard Digital Drive, 600 rpm)
  • 滚筒数量:
    4
  • 质保:
    2 years
  • 包装规格:
    1
  • 泵压头:
    77200-62 (L/S® Easy-Load II Pump Head)
  • 宽度:
    210,8 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    IL
  • Max. RPM:
    600 rpm