Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Precision Process Drive with Open-Head Sensor and Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing, 6 to 600 rpm; 90 to 260 VAC
Masterflex® L/S® Precision Process Drive with Open-Head Sensor and Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing, 6 to 600 rpm; 90 to 260 VAC
Catalog # MFLA77916-42-IL
undefined
Masterflex® L/S® Precision Process Drive with Open-Head Sensor and Easy-Load® II Pump Head for High-Performance Tubing, Stainless Steel Housing, 6 to 600 rpm; 90 to 260 VAC
Catalog # MFLA77916-42-IL

关于此项目

Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.

  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.

  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 / 1,1 A
  • 准确度:
    ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
  • Cloud connected:
    No
  • 控制类型:
    Variable-Speed Digital
  • 频率:
    50/60 Hz
  • 最小流速:
    17 ml/min
  • 通道数量:
    1
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • 说明:
    Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpm
  • 顺序:
    14
  • Environmentally Preferable:
  • 型号:
    77916-42
  • 负载循环:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 66
  • Max. flow rate per channel:
    1700 ml/min
  • Min. flow rate per channel:
    17 ml/min
  • Min. RPM:
    6 rpm
  • Open-head sensor:
    Yes
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Washdown capable:
    Yes
  • 电流:
    2,2 / 1,1 A
  • 管:
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 驱动器:
    07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 滚筒数量:
    4
  • 质保:
    2 years
  • 包装规格:
    1
  • 泵压头:
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
  • Housing material:
    Stainless steel
  • Electrical plug type:
    IL
  • Max. RPM:
    600 rpm