关于此项目
精密的数字驱动器具备三种分配模式和易维护的精密电机,模块化模式可使您将电机和驱动器放置在方便之处。
- 使用I/P泵管时流速为0.001至8.0升/分。流速取决于驱动器转速和泵管尺寸。
- 图形LCD显示器显示四种工作模式,包括连续运行、定时分配、份数分配和体积分配。继续查看泵的性能。
- 菜单式驱动界面为编程和操作提供七种可选语言
- 分配体积按毫升计,每次分配0.001至9999毫升;复制?1至9,999个分配周期;或每个分配周期间隔的秒数(1至9,999秒)
- 可逆电机在泵送前后冲洗泵管;可反向泵送流体
- 无刷式免维护电机具备±0.1%速度控制精度和6000比1的调节比
- 强劲的电机可使您堆叠两个泵头以增大流速或用于多通道用途
- 遥控功能
- ?速度控制输入伸缩范围为0至20毫安、4至20毫安或0至10伏
- ?泵送方向通过开路集电极或触点闭合切换
- ?启动/停止/净化通过开路集电极或触点闭合切换
- ?流速计输出伸缩范围为0至20毫安、4至20毫安、0至10伏,开路集电极
These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.
- Maximum Flow Rate:8000 ml/min
- Power:115/230 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
- 准确度:±0,1%
- Cloud connected:No
- 控制类型:Variable-Speed Digital
- 频率:50/60 Hz
- 最小流速:1 ml/min
- 通道数量:1
- Pump series:I/P
- 电压:115/230 VAC
- 说明:I/P Digital Modular Pump System, Easy-Load Head; 0,1-650rpm, 90-260V
- 高度:16,5 cm
- 长度:36,2 cm
- 顺序:11
- Environmentally Preferable:
- 型号:77970-40
- 负载循环:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Max. flow rate per channel:8000 ml/min
- Min. flow rate per channel:1 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:No
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:No
- 电流:4,5 A @ 115 V; 2,5 A @ 230 V
- 管:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 驱动器:07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 滚筒数量:3
- 质保:2 years
- 包装规格:1
- 泵压头:77602-10 (I/P® Easy-Load Pump Head)
- 宽度:17,78 cm
- Housing material:ABS plastic and aluminium controller; painted steel and aluminium drive
- Electrical plug type:USS
- Max. RPM:650 rpm