Masterflex® L/S®模拟控制台精密泵系统,Avantor®
44, L/S Four-Channel Pump System; 1 to 100 rpm, 90 to 260 VAC, USS, 188 ml/min, ABS plastic and aluminium, 07535-04 (L/S® 4-Channel Pump Head), 21,59 cm, 34,9 cm, 21,08 cm, 100 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
目录编号 MFLA77926-10-USS
CE Compliant
ISO9001
Masterflex® L/S®模拟控制台精密泵系统,Avantor®
目录编号 MFLA77926-10-USS
CE Compliant
ISO9001
Jump to:
Product Details & Documents
Don’t lose control of your metering applications—digital display gives you precise control.
- 可逆电机在泵送之前或之后冲洗泵管;可往两个方向泵送流体。
- 1/10-hp电机能平稳运行,且使用寿命长。
- 可堆叠的ABS塑料外壳防溅。
- 6英尺(1.8米)电线115VAC:美标插头;230VAC:IEC 320/CEE22插座。敬请注明最终目的国,以便获得正确的插头/电线套装。
These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
规格
- Maximum Flow Rate:188 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- 说明:L/S Four-Channel Pump System; 1 to 100 rpm, 90 to 260 VAC
- 高度:21,59 cm
- 长度:34,9 cm
- 顺序:44
- 泵压头:07535-04 (L/S® 4-Channel Pump Head)
- 宽度:21,08 cm
- Housing material:ABS plastic and aluminium
- Electrical plug type:USS
- Max. RPM:100 rpm
- Min. flow rate per channel:0,47 ml/min
- Open-head sensor:No
- Cloud connected:No
- 频率:50/60 Hz
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 型号:77926-10
- Digital dispensing:No
- 负载循环:Continuous
- 控制类型:Variable-Speed Digital
- Drive IP rating:IP 33
- Washdown capable:No
- Min. RPM:1 rpm
- 管:06447-16, 8/pk (Tygon® Lab 2-Stop Tubing Set, 3.1 mm ID, L/S® 16)
- 电流:1,8 A @ 115 V; 1,2 A @ 230 V
- 质保:2 years
- Max. flow rate per channel:47 ml/min
- 滚筒数量:3
- Reversible motor:Yes
- Anti-drip:No
- Cat. No.:MFLA77926-10-USS
- 通道数量:4
- 最小流速:1,88 ml/min
- Pump series:L/S
- 电压:90 - 260 VAC
- Tubing sizes accepted:L/S® 13, 14, 16
- 准确度:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- 驱动器:07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)



