订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®

Masterflex® L/S® Network-Compatible Pump Systems, Avantor®

011, L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing; 90 to 260 VAC, USS, 480 ml/min, ABS plastic and aluminium, 77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor), 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
目录编号 MFLA77924-70-USS
2 year warranty
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®
目录编号 MFLA77924-70-USS
2 year warranty
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®

011, L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing; 90 to 260 VAC, USS, 480 ml/min, ABS plastic and aluminium, 77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor), 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V

Jump to:
Price
询价
Log in 查看库存
1 * 1 件
Product Details & Documents

Networking drives offer either native EtherNet/IP™ or Profibus communication—no additional hardware or firmware required.

  • Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened

These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

规格
  • Maximum Flow Rate:
    480 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • 说明:
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing; 90 to 260 VAC
  • 顺序:
    011
  • 泵压头:
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    USS
  • Max. RPM:
    600 rpm
  • Min. flow rate per channel:
    0,08 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    Yes
  • 频率:
    50/60 Hz
  • Remote I/O:
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 型号:
    77924-70
  • Digital dispensing:
    Yes
  • 负载循环:
    Continuous
  • 控制类型:
    Variable-Speed Digital
  • Drive IP rating:
    IP 33
  • Washdown capable:
    No
  • Min. RPM:
    0,1 rpm
  • 管:
    06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
  • 电流:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • 质保:
    2 years
  • Max. flow rate per channel:
    480 ml/min
  • 滚筒数量:
    4
  • Reversible motor:
    Yes
  • Anti-drip:
    Yes
  • Cat. No.:
    MFLA77924-70-USS
  • 通道数量:
    1
  • 最小流速:
    0,08 ml/min
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Tubing sizes accepted:
    L/S 13, 14, 16, 25, 17, 18
  • 准确度:
    ±0,1% (0,01 rpm at 100 rpm)
  • 驱动器:
    07551-40 (L/S® Digital Drive with Open-Head Sensor, EtherNet/IP™ Network-Compatible)