Masterflex® L/S®聚四氟乙烯隔膜泵系统,Avantor®
L/S PTFE-Diaphragm Pump System; 6 to 600 rpm, 90 to 260 VAC, USS, 07090-42 (L/S® PTFE-Diaphragm Pump Head), 800 ml/min, 600 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V, ABS plastic and aluminium, 21,59 cm, 43,94 cm, 21,08 cm
目录编号 MFLA77915-10-USS
CE Compliant
ISO9001
Masterflex® L/S®聚四氟乙烯隔膜泵系统,Avantor®
目录编号 MFLA77915-10-USS
CE Compliant
ISO9001
Jump to:
Product Details & Documents
是化学品填料/计量和需要高纯度、高压或兼具两者的应用的理想选择。
- 流量范围:80 - 800 mL/min
- 以高达 50 psi (3.4 bar) 的压力进行泵送
- PTFE 触液件有助于维持流体纯度
- 通过过滤器泵送或泵送至增压系统
- 当泵关闭时,泵入口侧上的止回阀可以保持灌泵最多两小时
- 独特的几何形状可最大限度地降低液体搅动和死腔容积,在不污染试剂的情况下获得较高的计量精度
These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Delivery information: 聚四氟乙烯隔膜泵头07090-42、12英尺(3.6米)聚四氟乙烯泵管(1/4"内径 x 3/8"外径),Masterflex® L/S®精密变速驱动器07528-10(6-600 rpm)、两个PFA泵管转接器(1/4" NPT(F) x 3/8"外径)、底阀、安装工具和耦合构件。
规格
- Maximum Flow Rate:800 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- 说明:L/S PTFE-Diaphragm Pump System; 6 to 600 rpm, 90 to 260 VAC
- 高度:21,59 cm
- 长度:43,94 cm
- 泵压头:07090-42 (L/S® PTFE-Diaphragm Pump Head)
- 宽度:21,08 cm
- Housing material:ABS plastic and aluminium
- Electrical plug type:USS
- Max. RPM:600 rpm
- Open-head sensor:No
- 管:06605-15, 12-ft (PTFE Tubing, 1/4" x 3/8")
- 质保:2 years
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 负载循环:Continuous
- 控制类型:Variable-Speed Digital
- Cat. No.:MFLA77915-10-USS
- 通道数量:1
- Drive IP rating:IP 33
- 最小流速:80 ml/min
- Pump series:L/S
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:No
- Min. RPM:6 rpm
- 准确度:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- 驱动器:07528-10 (L/S® Variable-Speed Digital Drive with Remote I/O, 600 rpm)



