Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®
L/S PTFE-Tubing Pump System; 3 to 300 rpm, 90 to 260 VAC, USS, 65 ml/min, Two 1/4" NPT(M) compression adapters, one tubing grooving tool, ABS plastic and aluminium, 77390-00 (L/S® PTFE-Tubing Pump Head), 21,59 cm, 33,15 cm, 21,08 cm, 300 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
目录编号 MFLA77912-10-USS
CE Compliant
ISO9001
Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®
目录编号 MFLA77912-10-USS
CE Compliant
ISO9001
Jump to:
Product Details & Documents
输送腐蚀性强的有机溶剂和高纯度流体。
- 坚硬的泵管能在不超过100 psi(6.9 bar)的压力下泵送流体。
- 是过滤、化学品注入和其他高压应用的理想选择。
- 流速范围:0.36-65毫升/分。要实现最大流速65毫升/分,需要使用外径为6毫米的泵管套装77390-60,购买系统已包含该套装。
- 兼容外径为4毫米或6毫米的聚四氟乙烯硬管套装。敬请留意:仅限使用Masterflex®聚四氟乙烯泵管套装。
- 可调节咬合的六滚轴泵头。咬合越紧则压力越大,咬合越松则泵管寿命越长。
This complete Masterflex system is ideal for filtration, chemical injection, and other high pressure applications. The PTFE pump head accepts either 4- or 6-mm OD rigid PTFE-tubing sets. Note: Use Masterflex® PTFE-tubing sets only.
Delivery information: L/S®聚四氟乙烯软管泵头77390-00、聚四氟乙烯泵管套装77390-60,和L/S®变速驱动器07528-20(3-300 rpm)。系统还随附两个1⁄4" NPT(M)泵管转接头。
规格
- Maximum Flow Rate:65 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- 说明:L/S PTFE-Tubing Pump System; 3 to 300 rpm, 90 to 260 VAC
- 高度:21,59 cm
- 长度:33,15 cm
- 泵压头:77390-00 (L/S® PTFE-Tubing Pump Head)
- 宽度:21,08 cm
- Housing material:ABS plastic and aluminium
- Electrical plug type:USS
- Included accessories:Two 1/4" NPT(M) compression adapters, one tubing grooving tool
- Max. RPM:300 rpm
- Min. flow rate per channel:0,75 ml/min
- Open-head sensor:No
- Cloud connected:No
- 频率:50/60 Hz
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- 负载循环:Continuous
- 控制类型:Variable-Speed Digital
- Drive IP rating:IP 33
- Washdown capable:No
- Min. RPM:3 rpm
- 管:77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
- 电流:1,8 A @ 115 V; 1,2 A @ 230 V
- 质保:2 years
- Max. flow rate per channel:65 ml/min
- 滚筒数量:6
- Reversible motor:Yes
- Anti-drip:No
- Cat. No.:MFLA77912-10-USS
- 通道数量:1
- 最小流速:0,75 ml/min
- Pump series:L/S
- 电压:90 - 260 VAC
- Tubing sizes accepted:PTFE Tubing Sets
- 准确度:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- 驱动器:07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)



