Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
39, L/S® Variable Speed Pump with Easy-Load® II High-Performance Pump Head; 115 VAC, USS, 1700 ml/min, Painted steel and ABS plastic, 07514-12 (L/S® Easy-Load® Head), 13,34 cm, 29,2 cm, 18,4 cm, 600 rpm, 115 VAC; 50/60 Hz; 1,5 A
目录编号 MFLA77910-70-USS
2 year warranty
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
目录编号 MFLA77910-70-USS
2 year warranty
Product Details & Documents
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
规格
- Maximum Flow Rate:1700 ml/min
- Power:115 VAC; 50/60 Hz; 1,5 A
- 说明:L/S® Variable Speed Pump with Easy-Load® II High-Performance Pump Head; 115 VAC
- 高度:13,34 cm
- 长度:29,2 cm
- 顺序:39
- 泵压头:07514-12 (L/S® Easy-Load® Head)
- 宽度:18,4 cm
- Housing material:Painted steel and ABS plastic
- Electrical plug type:USS
- Max. RPM:600 rpm
- Min. flow rate per channel:56 ml/min
- Open-head sensor:No
- Cloud connected:No
- 频率:50/60 Hz
- Remote I/O:Start/Stop
- 型号:77910-70
- Digital dispensing:No
- 负载循环:Continuous
- 控制类型:Analog
- Drive IP rating:IP 22
- Washdown capable:No
- Min. RPM:20 rpm
- 管:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 电流:1,5 A
- 质保:2 years
- Max. flow rate per channel:1700 ml/min
- 滚筒数量:4
- Reversible motor:Yes
- Anti-drip:No
- Cat. No.:MFLA77910-70-USS
- 通道数量:1
- Pump series:L/S
- 电压:115 VAC
- Tubing sizes accepted:L/S® 15, L/S 24
- 准确度:±5%
- 驱动器:07555-00 (L/S® Analog Variable-Speed Console Drive)



