Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 115 VAC
Masterflex® L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 115 VAC
Catalog # MFLA77910-60-USS
2 year warranty
undefined
Masterflex® L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 115 VAC
Catalog # MFLA77910-60-USS
2 year warranty

About this item

Compact, cost effective pump systems for general fluid transfer applications.

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Choose a convenient, complete system all with one catalog number.

  • Maximum Flow Rate:
    480 ml/min
  • Power:
    115 VAC; 50/60 Hz; 1,5 A
  • 准确度:
    ±5%
  • Cloud connected:
    No
  • 控制类型:
    Analog
  • 频率:
    50/60 Hz
  • 通道数量:
    1
  • Pump series:
    L/S
  • 电压:
    115 VAC
  • 说明:
    L/S® Variable Speed Pump with Easy-Load® II Precision Pump Head; 115 VAC
  • 高度:
    13,34 cm
  • 长度:
    29,2 cm
  • 顺序:
    27
  • Environmentally Preferable:
  • 型号:
    77910-60
  • 负载循环:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 22
  • Max. flow rate per channel:
    480 ml/min
  • Min. flow rate per channel:
    16 ml/min
  • Min. RPM:
    20 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    Start/Stop
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25, 17, 18
  • Washdown capable:
    No
  • 电流:
    1,5 A
  • 管:
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 驱动器:
    07555-00 (L/S® Analog Variable-Speed Console Drive)
  • 滚筒数量:
    4
  • 质保:
    2 years
  • 包装规格:
    1
  • 泵压头:
    07514-10 (L/S® Easy-Load® Head)
  • 宽度:
    18,4 cm
  • Housing material:
    Painted steel and ABS plastic
  • Electrical plug type:
    USS
  • Max. RPM:
    600 rpm