订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® L/S® 模块化数字分配驱动器,Avantor®

Masterflex® L/S® 模块化数字分配驱动器,Avantor®

22, L/S Digital Modular Washdown Drive w/ Remote I/O; 600 rpm, USS, 2, 3400 ml/min, 600 rpm, Painted aluminium controller; painted steel and aluminium drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLA77301-50-USS
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® 模块化数字分配驱动器,Avantor®
Catalog # MFLA77301-50-USS
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® 模块化数字分配驱动器,Avantor®
Masterflex® L/S® 模块化数字分配驱动器,Avantor®

22, L/S Digital Modular Washdown Drive w/ Remote I/O; 600 rpm, USS, 2, 3400 ml/min, 600 rpm, Painted aluminium controller; painted steel and aluminium drive, 90 - 260 VAC; 50/60 Hz; 2,2 A

Price
Inquire For Price
Log in for availability
1 * 1 件
Product Details & Documents

精密数字驱动器有三种分配模式和精密低维护电机——分体式让您可在方便的位置放置电机和控制器。

  • 使用 L/S 泵管时流速为 0.0012 至 3400 mL/min。流速取决于驱动器转速及泵管尺寸。
  • LCD 图形界面,可显示 4 种运行模式:连续运行、定时分配、重复分配、体积分配。可连续检查泵的性能。
  • 菜单式界面,编程及操作命令有 7 种语言可选
  • 以 mL(0.001 至 99999 mL)、L 或加仑为单位进行体积分配;重复分配,重复次数为 1 至 9999;或时间分配,每两次开/关循环之间间隔(每次循环为 1 秒至 99 小时 59 分钟 59 秒)
  • 防滴漏功能,确保分配准确性
  • 双向电机 — 泵送前后进行冲洗操作;以任意方向泵送液体
  • 免维护无刷电机,速度控制精度达 ±0.1%,量程比达 6000:1
  • 电机性能强大,可叠放泵头以提高流速,胜任多通道应用
  • 远程控制能力
  • – 速度控制输入:可在 0 至 20 mA、4 至 20 mA 或 0 至 10 V 之间进行调节
  • – 泵送方向:要求集电极开路或触点闭合
  • – 运行/停止/冲洗:要求集电极开路或触点闭合
  • – 转速计输出:可在 0 至 20mA,4 至 20mA,0 至 10 V,或集电极开路之间进行调节

这些精密驱动器具有可编程的分配间隔,可设置分配周期之间的延迟肌腱,方便实现按时间或按体积进行自动化加样。可编程的校准可确保分配和显示精度 — 驱动器可储存一组各尺寸泵管的校准数据。通过简单的薄膜键盘为驱动器进行编程;键盘带有锁定/解锁保护设置功能。

Delivery information: 长6英尺(1.8米)的电线,带IEC 320/CEE22插座。这些型号会随附指定国家的插头/电线套装;敬请在订购时注明最终目的国。

Specifications
  • Maximum Flow Rate:
    3400 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • 说明:
    L/S Digital Modular Washdown Drive w/ Remote I/O; 600 rpm
  • 顺序:
    22
  • Housing material:
    Painted aluminium controller; painted steel and aluminium drive
  • Electrical plug type:
    USS
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    2
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Motor height:
    165 mm (6,5")
  • 频率:
    50/60 Hz
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 型号:
    77301-50
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Digital dispensing:
    Yes
  • 控制类型:
    Digital Variable Speed
  • Washdown capable:
    Yes
  • Speed control:
    ±0,1% (0,1 rpm at 600 rpm)
  • Controller height:
    119 mm (4,75")
  • Motor width:
    178 mm (7")
  • Min. RPM:
    0,1 rpm
  • 电流:
    2,2 A
  • Motor hp:
    1/10
  • 质保:
    2 years
  • Controller length:
    285 mm (10,1562")
  • Reversible motor:
    Yes
  • 电机:
    75 W
  • Cat. No.:
    MFLA77301-50-USS
  • Controller width:
    279 mm (11")
  • Motor length:
    362 mm (14,25")
  • 速度:
    Variable
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Motor IP rating:
    IP 66
  • Controller IP rating:
    IP 66
Accessories

Product Information

  • Catalog #
    说明
    Availability
    Price
  • MFLA07523-97
    Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) Cable
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    说明
    Availability
    Price
  • MFLA07523-95
    Cable assembly for remote control, DB25(M) connector
    Log in for availability
    1 * 25 Feet

Product Information

  • Catalog #
    说明
    长度
    Availability
    Price
  • MFLA77301-82
    Extension cable for L/S and I/P digital modular drives
    9 ft.
    Log in for availability
    1 * 9 Feet

Product Information

  • Catalog #
    说明
    长度
    Availability
    Price
  • MFLA07575-80
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Feet