Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
Masterflex® L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
Catalog # MFLA77240-20-USS
2 year warranty
undefined
Masterflex® L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
Catalog # MFLA77240-20-USS
2 year warranty

About this item

该泵配备 L/S Miniflex™ 泵头,可快速进行设置,提供可重复的低流速。

  • 流量范围为 1.8 至 220 mL/min(取决于所选型号和泵管尺寸)
  • 泵头可兼容连续长泵管,确保流路清洁
  • 双通道型号可从两个独立通道提供同步流量;单通道型号可提供最高流速
  • 自动泵管定位功能使泵管装载更快速、更轻松
  • 独立的单圈速度控制和正转/关闭/反转开关 — 开启或关闭泵时可保持速度设置
  • 可通过泵背面的闭合触点实现远程启动/停止

这种可堆叠的小型泵配备带有防碎屑环氧树脂涂层的耐用钢外壳。闭塞角度更大,在泵管额定压力以下可防止流体回流。按下 MAX(最大)按钮可使电机全速运转,快速进行泵管充注或冲洗。采用自润滑热塑性聚酯 (Ertalyte®TX) 滚轮,摩擦力小,磨损寿命长,可确保平稳运行和较长使用寿命。

注:对于双通道型号,为确保泵管定位,必须在两个通道中装载相同尺寸的泵管。

Delivery: Includes L/S® Miniflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. Tubing is not included.
  • Maximum Flow Rate:
    220 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • 准确度:
    ±5%
  • Cloud connected:
    No
  • 控制类型:
    Analog
  • 频率:
    50/60 Hz
  • 通道数量:
    1
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • 说明:
    L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
  • 高度:
    11,4 cm
  • 长度:
    21,6 cm
  • 顺序:
    11
  • Environmentally Preferable:
  • 型号:
    77240-20
  • 负载循环:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 22
  • Max. flow rate per channel:
    220 ml/min
  • Min. flow rate per channel:
    1,8 ml/min
  • Min. RPM:
    35 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    Start/stop via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25
  • Washdown capable:
    No
  • 驱动器:
    Analog Miniflex
  • 滚筒数量:
    3
  • 质保:
    2 years
  • 包装规格:
    1
  • 泵压头:
    77220-00 (L/S® MiniFlex® Head)
  • 宽度:
    13,3 cm
  • Housing material:
    Painted steel
  • Electrical plug type:
    USS
  • Max. RPM:
    200 rpm