Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Digital Precision Washdown Modular Drive with Remote I/O and Wall-Mount Controller, 1 to 100 rpm; 90 to 260 VAC
Masterflex® L/S® Digital Precision Washdown Modular Drive with Remote I/O and Wall-Mount Controller, 1 to 100 rpm; 90 to 260 VAC
Catalog # MFLA07557-70-USS
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® L/S® Digital Precision Washdown Modular Drive with Remote I/O and Wall-Mount Controller, 1 to 100 rpm; 90 to 260 VAC
Catalog # MFLA07557-70-USS
CE Compliant
IP66 washdown
2 year warranty

About this item

模块化驱动器可使您将电机和控制器放置在方便之处—适用于空间有限或不规则的地方。

  • 流速范围:0.06 至 3400 mL/min(取决于驱动器转速和泵管尺寸)
  • 三位数字 LED 显示屏显示电机转速 — 速度设定一目了然
  • 薄膜键盘,方便从前端控制速度、方向以及开始/停止
  • 双向电机;泵送前后进行冲洗操作;以任意方向泵送液体
  • LED 指示灯可确认电机方向
  • 电机性能强大,可叠放 2 或 4 个泵头以提高流速,胜任多通道应用
  • 独立的速度和电源(开/关)控制;在打开/关闭泵的同时保持速度设置
  • ±0.25% 速度控制;保证液体测量和转移的准确性和可重复性
  • 通过控制器上不受天气影响的连接器进行遥控:速度控制输入:4 至 20 mA 或 0 至 10 V;通过集电极开路或触点闭合改变泵方向 (CW/CCW);通过集电极开路或触点闭合进行启动/停止控制
  • 可直接冲洗的粉末涂层铝制控制器外壳达到 NEMA 4X (IP66) 等级;驱动器外壳为粉末涂层钢板,达到 NEMA 4X (IP66) 等级
  • 使用 6 ft (1.8 m) 电缆连接驱动器和控制器;使用可选延长电缆 07557-51 延长至 15 ft (4.6 m)

L/S�模块化驱动器具有双向泵送功能,其电机和控制器可灵活地分离。这些精密的模块化驱动器具备强劲的电机、速度显示和±0.25%速度控制用于精确的流速调节,可理想地用于计量用途。

Delivery: 6 ft (1.8 m) 电源线,带 IEC 320/CEE22 插口。订购时请注明设备使用地,以方便我们提供正确的电源线及插头。
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • Cloud connected:
    No
  • 控制类型:
    Digital Variable Speed
  • 频率:
    50/60 Hz
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • 说明:
    L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
  • 顺序:
    22
  • Environmentally Preferable:
  • 型号:
    07557-70
  • Controller height:
    119 mm (4,75")
  • Controller IP rating:
    IP 66
  • Controller length:
    285 mm (10,1562")
  • Controller width:
    279 mm (11")
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 66
  • Min. RPM:
    1 rpm
  • Motor height:
    165 mm (6,5")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 66
  • Motor length:
    362 mm (14,25")
  • Motor width:
    178 mm (7")
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    0,25%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
    Yes
  • 电流:
    2,2 A
  • 电机:
    75 W
  • 速度:
    Variable
  • 质保:
    2 years
  • 包装规格:
    1
  • Housing material:
    Painted aluminium controller; painted steel and aluminium drive
  • Electrical plug type:
    USS
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4