Masterflex® L/S® Digital Precision Washdown Modular Drive with Remote I/O and Wall-Mount Controller, 6 to 600 rpm; 90 to 260 VAC
MFLA07557-60-USS
CE Compliant
IP66 washdown
2 year warranty
模块化驱动器可使您将电机和控制器放置在方便之处—适用于空间有限或不规则的地方。
- 流速范围:0.06 至 3400 mL/min(取决于驱动器转速和泵管尺寸)
- 三位数字 LED 显示屏显示电机转速 — 速度设定一目了然
- 薄膜键盘,方便从前端控制速度、方向以及开始/停止
- 双向电机;泵送前后进行冲洗操作;以任意方向泵送液体
- LED 指示灯可确认电机方向
- 电机性能强大,可叠放 2 或 4 个泵头以提高流速,胜任多通道应用
- 独立的速度和电源(开/关)控制;在打开/关闭泵的同时保持速度设置
- ±0.25% 速度控制;保证液体测量和转移的准确性和可重复性
- 通过控制器上不受天气影响的连接器进行遥控:速度控制输入:4 至 20 mA 或 0 至 10 V;通过集电极开路或触点闭合改变泵方向 (CW/CCW);通过集电极开路或触点闭合进行启动/停止控制
- 可直接冲洗的粉末涂层铝制控制器外壳达到 NEMA 4X (IP66) 等级;驱动器外壳为粉末涂层钢板,达到 NEMA 4X (IP66) 等级
- 使用 6 ft (1.8 m) 电缆连接驱动器和控制器;使用可选延长电缆 07557-51 延长至 15 ft (4.6 m)
L/S�模块化驱动器具有双向泵送功能,其电机和控制器可灵活地分离。这些精密的模块化驱动器具备强劲的电机、速度显示和±0.25%速度控制用于精确的流速调节,可理想地用于计量用途。
: 6 ft (1.8 m) 电源线,带 IEC 320/CEE22 插口。订购时请注明设备使用地,以方便我们提供正确的电源线及插头。
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Cloud connected:No
- 控制类型:Digital Variable Speed
- 频率:50/60 Hz
- Pump series:L/S
- 电压:90 - 260 VAC
- 说明:L/S Precision Modular Washdown Drive w/ Remote; 600 rpm
- 顺序:11
- Environmentally Preferable:
- 型号:07557-60
- Controller height:119 mm (4,75")
- Controller IP rating:IP 66
- Controller length:285 mm (10,1562")
- Controller width:279 mm (11")
- Digital dispensing:No
- Drive IP rating:IP 66
- Min. RPM:6 rpm
- Motor height:165 mm (6,5")
- Motor hp:1/10
- Motor IP rating:IP 66
- Motor length:362 mm (14,25")
- Motor width:178 mm (7")
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:0,25%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:Yes
- 电流:2,2 A
- 电机:75 W
- 速度:Variable
- 质保:2 years
- 包装规格:1
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Electrical plug type:USS
- Max. RPM:600 rpm
- No. of pump heads accepted:2