Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®
22, L/S Precision Modular Drive w/ Remote I/O; 100 rpm, USS, 4, 580 ml/min, 100 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLA07557-10-USS
2 year warranty
CE Compliant
Supplier: Avantor Fluid Handling
Masterflex® 带台式控制器的L/S®精密分体式驱动器,Avantor®
Catalog # MFLA07557-10-USS
Supplier: Avantor Fluid Handling
2 year warranty
CE Compliant
Jump to:
Product Details & Documents
分体式驱动器让您能在方便的位置放置电机和控制器,是有限空间,通风橱或隔离箱的理想选择。
- 流速范围:0.06 至 3400 mL/min(取决于驱动器转速和泵管尺寸)
- 三位数字 LED 显示屏显示电机转速 — 速度设定一目了然
- 薄膜键盘,方便从前端控制速度、方向以及开始/停止
更多功能
双向电机;泵送前后进行冲洗操作;以任意方向泵送液体
LED 指示灯可确认电机方向
电机性能强大,可叠放 2 或 4 个泵头以提高流速,胜任多通道应用
独立的速度和电源(开/关)控制;在打开/关闭泵的同时保持速度设置
±0.25% 速度控制;保证液体测量和转移的准确性和可重复性
通过驱动器背部的 DB9 母接头实现远程控制:速度控制输入:4 至 20 mA 或 0 至 10 V;通过集电极开路或触点闭合改变泵方向 (CW/CCW);通过集电极开路或触点闭合进行启动/停止控制
防冲溅 ABS 塑料控制器外壳为 IP33 防护等级;驱动器外壳为带环氧树脂涂层的钢材,防护等级为 IP33
使用 6 ft (1.8 m) 电缆连接驱动器和控制器;使用可选延长电缆 07557-51 延长至 15 ft (4.6 m)
L/S® 分体式驱动器采用双向泵,电机可与控制器分离,操作灵活。这些高准确度的分体式驱动器配有性能强大的电机、速度显示屏和 ±0.25% 的速度控制,能够实现精确的流量调节 — 是计量应用的理想选择。
Delivery information: 长6英尺(1.8米)的电线,带IEC 320/CEE22插座。这些型号会随附指定国家的插头/电线套装;敬请在订购时注明最终目的国。
Documents
Specifications
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- 说明:L/S Precision Modular Drive w/ Remote I/O; 100 rpm
- 顺序:22
- Housing material:ABS plastic and aluminium controller; painted steel drive
- Electrical plug type:USS
- Max. RPM:100 rpm
- No. of pump heads accepted:4
- Open-head sensor:No
- Cloud connected:No
- Motor height:115 mm (4,5")
- 频率:50/60 Hz
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 型号:07557-10
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:No
- 控制类型:Digital Variable Speed
- Drive IP rating:IP 33
- Washdown capable:No
- Speed control:0,25%
- Controller height:140 mm (5,5")
- Motor width:97 mm (3,7968")
- Min. RPM:1 rpm
- 电流:2,2 A
- Motor hp:1/10
- 质保:2 years
- Controller length:263 mm (10,3437")
- Reversible motor:Yes
- 电机:75 W
- Cat. No.:MFLA07557-10-USS
- Controller width:211 mm (8,3281")
- Motor length:273 mm (10,75")
- 速度:Variable
- Pump series:L/S
- 电压:90 - 260 VAC
- Motor IP rating:IP 33
- Controller IP rating:IP 33
Accessories
Product Information
- Catalog #说明长度AvailabilityPrice
- MFLA07595-47Cable assembly for remote control, DB9(M) connector7,9 m (25 ft.)Log in for availability1 * 25 Feet
Product Information
- Catalog #说明长度AvailabilityPrice
- MFLA07557-51Extension cable for L/S and I/P precision modular drives9 ft.Log in for availability1 * 9 Feet



