Masterflex® L/S®计算机兼容的数字驱动器,Avantor®
44, L/S Profibus Network-Compatible Digital Drive, 0,1 to 600 rpm, 115/230 VAC, USS, 2, 3400 ml/min, 600 rpm, ABS plastic and aluminium, 90 - 260 VAC; 50/60 Hz; 2,2 A
MFLA07551-42-USS
2 year warranty
ETL Canada listed
ETL listed
Masterflex® L/S®计算机兼容的数字驱动器,Avantor®
MFLA07551-42-USS
2 year warranty
ETL Canada listed
ETL listed
将这款数字驱动器接入电脑,即可用于自动化实验室和自动化的工艺应用;它也可用作独立的分配泵。
- 精密数字驱动器具有免维护高精度的电机和全新的图形界面,使设置和操作前所未有地轻松
- 使用L/S泵管,流速范围为0.001 - 3400毫升/分。流速取决于驱动器转速和泵管尺寸。
- 图形LCD显示四种操作模式,分别是持续运行、定时分配、重复分配和按量分配。可持续查看泵性能。
- 菜单驱动式界面便于编程和操作,并提供七种语言供您选择
- 按量分配——以毫升为单位,每次可分配0.001 - 9999毫升;重复分配——可设置1 - 9999个分配周期;或定时分配——每次分配周期的时间间隔(1秒 - 99小时、59分钟、59秒)
- 无刷免维护电机具有±0.1%的速度控制精度,调节比为6000:1
- 可通过RS-232或USB接口与电脑连接
- 通过驱动器上的DB25母接口进行远程控制:
- --速度控制输入0 - 20 mA、4 - 20 mA,或0 - 10V;
- --泵送方向要求开集电极或触点闭合;
- --开启/停止/充液要求开集电极或触点闭合;
- --流速计输出0 - 20 mA、4 - 20 mA,或0 - 10V,开集电极
这些精密驱动器可进行模拟远程控制,并有简单的编程——是自动化工艺应用的理想选择。驱动器可设置分配间隔,即分配周期间的延迟时间,从而更方便且自动化地进行分配。可编程设置的校准确保了分配和显示的精确度——驱动器为每种泵管尺寸存储有一个校准值。
通过操作简单的覆膜键盘设置驱动器;键盘锁定功能可保护设置。电机可逆,便于在泵送之前或之后冲洗泵管,亦可往两个方向泵送流体。
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: 长6英尺(1.8米)的电线,带IEC 320/CEE22插座。这些型号会随附指定国家的插头/电线套装;敬请在订购时注明最终目的国。
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- 说明:L/S Profibus Network-Compatible Digital Drive, 0,1 to 600 rpm, 115/230 VAC
- 顺序:44
- Housing material:ABS plastic and aluminium
- Electrical plug type:USS
- Max. RPM:600 rpm
- No. of pump heads accepted:2
- Open-head sensor:Yes
- Cloud connected:Yes
- Drive length:254 mm (10")
- 电流:2,2 A
- Motor hp:1/10
- 频率:50/60 Hz
- 质保:2 years
- Remote I/O:Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 型号:07551-42
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:Yes
- 电机:75 W
- Drive width:216 mm (8,5")
- 控制类型:Digital Variable Speed
- Cat. No.:MFLA07551-42-USS
- Drive IP rating:IP 33
- Drive height:216 mm (8,5")
- 速度:Variable
- Pump series:L/S
- 电压:90 - 260 VAC
- Washdown capable:No
- Speed control:±0,1% (0,01 rpm at 100 rpm)
- Min. RPM:0,1 rpm
Accessories
- 说明
- 说明颜色长度
- 说明
- 说明
- 说明
- 顺序说明兼容
- MFLA77097-123Leak Detector Sensor with Plastic Catch BasinMasterflex peristaltic pump with Open Head Sensor (OHS) input1 * 1 件
- 顺序说明兼容
- MFLA77097-101Leak Detector SensorMasterflex peristaltic pump with Open Head Sensor (OHS) input1 * 1 件



