Masterflex® L/S® Digital Miniflex® Pump, Dual-Channel, 0.1 to 300 rpm; 90 to 260 VAC
MFLA07525-40-USS
CE Compliant
2 year warranty
Make low-flow pumping easy!
- Flow range 0.004 to 315 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode
- Remote control available using analog communication—voltage, current and contact closure
- Integrated “open-head” sensor halts operation when pump head is opened
- Pump head accepts continuous lengths of tubing for clean flow paths
- Automatic tubing retention makes tube loading quick and easy
- More than 20% smaller than competitive units—compact size and light weight make it easy to move and share between labs
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
- Maximum Flow Rate:324 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 0,34 A
- 准确度:±0,1%
- Cloud connected:No
- 控制类型:Variable-Speed Digital
- 频率:50/60 Hz
- 最小流速:0,008 ml/min
- 通道数量:2
- Pump series:L/S
- 电压:90 - 260 VAC
- 说明:Digital Miniflex Pump, Dual-Channel, 300 RPM, 115/230 VAC 07525-40
- 高度:15,7 cm
- 长度:24,1 cm
- 顺序:22
- Environmentally Preferable:
- 型号:07525-40
- 负载循环:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Max. flow rate per channel:162 ml/min
- Min. flow rate per channel:0,004 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:Yes
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16
- Washdown capable:No
- 电流:0,34 A
- 驱动器:Digital Miniflex
- 滚筒数量:3
- 质保:2 years
- 包装规格:1
- 泵压头:77220-30 (L/S® Miniflex® Head)
- 宽度:14 cm
- Housing material:ABS plastic and aluminium
- Electrical plug type:USS
- Max. RPM:300 rpm