Masterflex® L/S® 标准数字驱动器,Avantor®
33, L/S® Standard Digital Drive, 0,02 to 100 rpm; 115/230 VAC 50/60 Hz, USS, 4, 566 ml/min, 100 rpm, ABS plastic and aluminium, 90 - 260 VAC; 50/60 Hz; 2,2 A
目录编号 MFLA07522-30-USS
2 year warranty
CE Compliant
ETL Canada listed
ETL listed
ISO9001
Masterflex® L/S® 标准数字驱动器,Avantor®
目录编号 MFLA07522-30-USS
2 year warranty
CE Compliant
ETL Canada listed
ETL listed
ISO9001
Product Details & Documents
精密数字驱动器拥有免维护,高精度的发动机和图形界面—,让设置和操作前所未有地轻松!
- 使用 L/S 泵管时流速为 0.001 至 3400 mL/min。流速取决于驱动器转速及泵管尺寸。
- LCD 图形界面,可显示 4 种运行模式:连续运行、定时分配、重复分配、体积分配。可连续检查泵的性能。
- 以 mL(0.001 至 99999 mL)、L 或加仑为单位进行体积分配;重复分配,重复次数为 1 至 9999;或时间分配,每两次开/关循环之间间隔(每次循环为 1 秒至 99 小时 59 分钟 59 秒)
- 防滴漏功能,确保分配准确性
- 菜单式界面,编程及操作命令有 7 种语言可选
- 免维护无刷电机,速度控制精度达 ±0.1%,量程比达 6000:1
这些精密驱动器具有模拟远程控制选项,编程简单 — 非常适用于自动化过程应用。驱动器采用可编程分配间隔,可设置分配周期之间的延迟时间,方便实现自动化分配。可编程的校准可确保分配和显示精度 — 驱动器可储存一组各尺寸泵管的校准数据。
通过简单的薄膜键盘为驱动器进行编程;键盘带有锁定/解锁保护设置功能。电机可反转,便于您在泵送前后进行泵管冲洗,并以任意方向泵送流体。-->
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: 6 ft (1.8 m) 电源线,带 IEC 320/CEE22 插口。订购时请注明设备使用地,以方便我们提供正确的电源线及插头。
规格
- Maximum Flow Rate:566 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- 说明:L/S® Standard Digital Drive, 0,02 to 100 rpm; 115/230 VAC 50/60 Hz
- 顺序:33
- Housing material:ABS plastic and aluminium
- Electrical plug type:USS
- Max. RPM:100 rpm
- No. of pump heads accepted:4
- Open-head sensor:No
- Cloud connected:No
- Drive length:254 mm (10")
- 电流:2,2 A
- Motor hp:1/10
- 频率:50/60 Hz
- 质保:2 years
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 型号:07522-30
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:Yes
- 电机:75 W
- Drive width:216 mm (8,5")
- 控制类型:Digital
- Cat. No.:MFLA07522-30-USS
- Drive IP rating:IP 33
- Drive height:216 mm (8,5")
- 速度:Variable
- Pump series:L/S
- 电压:90 - 260 VAC
- Washdown capable:No
- Speed control:±0,1% (0,01 rpm at 100 rpm)
- Min. RPM:0,02 rpm
Accessories
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号说明可用库存Price
产品信息
- 目录编号顺序说明兼容可用库存Price
- MFLA77097-123Leak Detector Sensor with Plastic Catch BasinMasterflex peristaltic pump with Open Head Sensor (OHS) inputLog in 查看库存1 * 1 件
产品信息
- 目录编号顺序说明兼容可用库存Price
- MFLA77097-101Leak Detector SensorMasterflex peristaltic pump with Open Head Sensor (OHS) inputLog in 查看库存1 * 1 件



