Masterflex® Ismatec® Reglo Miniflex® Digital Dispensing Pump System with MasterflexLive® and Hand-Held Remote; 90 to 260 VAC
Catalog # MFLA77922-22-IN
2 year warranty
关于此项目
Complete systems to increase the efficiency and accuracy of filling and dispensing applications.
- Flow range 0.16 to 365 ml/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Realize increased efficiency and throughput when compared to hand pouring, manually pipetting, or using bottletop style dispensers
- 5” (12.7 cm) capacitive TFT/RGB touch screen puts the intuitive interface at your fingertips
- Dispense by volume or time -- anti-drip and speed ramping available in Volume dispense mode
- Flexible operational control via screen, MasterflexLive, or analog remote control
- Pump lets you save and retrieve commonly used dispense protocols for rapid set up
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
We’ve combined our Reglo Miniflex dispensing pump with everything you need to deliver accurate, repeat volumes for dispensing and filling applications. Two complete systems are available—with hands-free foot switch or handheld remote controller.
These systems also include Masterflex L/S 25 BioPharm Plus pump tubing. BioPharm Plus tubing offers low spallation, long pumping life, and exceptional flow stability over time—making it ideal for accurate filling and dispensing applications. Tubing is supplied in three eight-foot (2.4 m) lengths.
- Maximum Flow Rate:365 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- 准确度:±0,1%
- Cloud connected:Yes
- 控制类型:Digital
- 频率:50/60 Hz
- 最小流速:0,16 ml/min
- 通道数量:1
- 电压:90 - 260 VAC
- 说明:Reglo Miniflex® Digital Dispensing Pump System with MasterflexLive™ and Hand-Held Remote; 90 to 260 VAC
- Environmentally Preferable:
- 负载循环:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 31
- Max. flow rate per channel:365 ml/min
- Min. flow rate per channel:0,16 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:Yes
- Remote I/O:RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Washdown capable:No
- 管:96440-25, 25-ft (BioPharm Plus, L/S® 25)
- 驱动器:78018-40 (Reglo Miniflex® Digital Pump with MasterflexLive™)
- 滚筒数量:3
- 质保:2 years
- 系列:Reglo
- 包装规格:1
- 泵压头:77220-20 (L/S® Miniflex® Head)
- Housing material:ABS plastic and aluminium
- Electrical plug type:IN
- Included accessories:Handheld remote controller and PTFE tube weight
- Max. RPM:350 rpm