关于此项目
Versatile pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface.
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
- Maximum Flow Rate:365 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- 准确度:±0,1%
- Cloud connected:Yes
- 控制类型:Digital
- 频率:50/60 Hz
- 最大压力:3 bar (45 psi)
- 最小流速:0,004 ml/min
- 通道数量:1
- 电压:90 - 260 VAC
- 说明:Reglo Miniflex® Digital Pump with MasterflexLive™, Single-Channel; 115/230 VAC
- 高度:157 mm
- 长度:229 mm
- 顺序:01
- Environmentally Preferable:
- 型号:78018-40
- 负载循环:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 31
- Max. flow rate per channel:365 ml/min
- Min. flow rate per channel:0,004 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:Yes
- Remote I/O:RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Washdown capable:No
- 驱动器:Reglo
- 滚筒数量:3
- 质保:2 years
- 系列:Reglo
- 包装规格:1
- 泵压头:77220-20 (L/S® Miniflex® Head)
- 宽度:147 mm
- Housing material:ABS plastic and aluminium
- Electrical plug type:AU
- Max. RPM:350 rpm