Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments.
- Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
- Large-diameter rotor delivers higher flow rates at lower speeds
- Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
- Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
- Full remote control capabilities allow easy integration into automated processes
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Developed specifically for pumping delicate live cells and shear-sensitive fluids, the Masterflex L/S Cytoflow pump head is ideal for use in biopharma and microbiology applications where peristaltic pump operators want to minimize cell hemolysis. The extra-large tubing bed combined with fewer rollers results in high flow rates at low motor speeds, which furthers its cell viability advantages.
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
- Maximum Flow Rate:3700 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
- 准确度:±0,1% (Resolution: 0,1 rpm at 600 rpm)
- Cloud connected:No
- 控制类型:Digital
- 频率:50/60 Hz
- 最小流速:0,62 ml/min
- 通道数量:1
- Pump series:L/S
- 电压:90 - 260 VAC
- 说明:L/S® Digital Process Drive with Cytoflow™ Pump Head for High-Performance Tubing; 90 to 260 VAC
- 高度:236,5 mm
- 长度:370,3 mm
- 顺序:12
- Environmentally Preferable:
- 型号:77975-52
- 负载循环:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 66
- Max. flow rate per channel:3700 ml/min
- Min. flow rate per channel:0,62 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:No
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:Yes
- 电流:2,2 A @ 115 V; 1,1 A @ 230 V
- 管:06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 驱动器:07575-30 (L/S® Digital Process Drive)
- 滚筒数量:2
- 质保:2 years
- 包装规格:1
- 泵压头:77253-02 (L/S® Cytoflow™ Head)
- 宽度:228,6 mm
- Housing material:Stainless steel
- Electrical plug type:AU
- Max. RPM:600 rpm