订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® L/S®标准数字泵系统,Avantor®

Masterflex® L/S®标准数字泵系统,Avantor®

67, L/S 4-Channel Digital Pump System w/Multichannel Head; 0,1-600 rpm, AU, 1120 ml/min, ABS plastic and aluminium, 07535-04 (L/S® 4-Channel Pump Head), 215,9 mm, 349 mm, 210,8 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
目录编号 MFLA77921-85-AU
ISO9001
Masterflex® L/S®标准数字泵系统,Avantor®
目录编号 MFLA77921-85-AU
ISO9001
Masterflex® L/S®标准数字泵系统,Avantor®
Masterflex® L/S®标准数字泵系统,Avantor®

67, L/S 4-Channel Digital Pump System w/Multichannel Head; 0,1-600 rpm, AU, 1120 ml/min, ABS plastic and aluminium, 07535-04 (L/S® 4-Channel Pump Head), 215,9 mm, 349 mm, 210,8 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V

Jump to:
Price
询价
Log in 查看库存
1 * 1 件
Product Details & Documents

精密的数字驱动器具备免维护的高精密电机,以及使设置和操作无比简易的图形界面。

  • 图形LCD显示器显示四种工作模式,包括连续运行、定时分配、份数分配和体积分配。持续观察泵性能。
  • 菜单式驱动界面为编程和操作提供七种可选语言
  • 分配体积按毫升计,每次分配0.001至9999毫升;可复制�1至9,999个分配周期;或每个分配周期间隔的秒数(1秒至99小时59分59秒每周期)
  • 无刷式免维护电机具备±0.1%速度控制精度和6000比1的调节比
  • 遥控功能通过驱动器背面的DB25内孔连接器实现:
  • --速度控制输入为0至20毫安、4至20毫安或0至10伏;
  • --泵送方向需要通过开路集电极或触点闭合切换;
  • --启动/停止/净化需要通过开路集电极或触点闭合切换;
  • --流速计输出为0至20毫安、4至20毫安、0至10伏,开路集电极

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Delivery information: 泵头、泵管和 6 ft (1.8 m) 电源线,带 IEC 320/CEE22 插口。订购时请注明设备使用地,以方便我们提供正确的电源线及插头。

规格
  • Maximum Flow Rate:
    1120 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • 说明:
    L/S 4-Channel Digital Pump System w/Multichannel Head; 0,1-600 rpm
  • 高度:
    215,9 mm
  • 长度:
    349 mm
  • 顺序:
    67
  • 泵压头:
    07535-04 (L/S® 4-Channel Pump Head)
  • 宽度:
    210,8 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    AU
  • Max. RPM:
    600 rpm
  • Min. flow rate per channel:
    0,047 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • 频率:
    50/60 Hz
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 型号:
    77921-85
  • Digital dispensing:
    Yes
  • 负载循环:
    Continuous
  • 控制类型:
    Variable-Speed Digital
  • Drive IP rating:
    IP 33
  • Washdown capable:
    No
  • Min. RPM:
    0,1 rpm
  • 管:
    96116-16, 8/pk (Bio-Pharm Plus Silicone, L/S® 16)
  • 电流:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • 质保:
    2 years
  • Max. flow rate per channel:
    280 ml/min
  • 滚筒数量:
    6
  • Reversible motor:
    Yes
  • Anti-drip:
    Yes
  • Cat. No.:
    MFLA77921-85-AU
  • 通道数量:
    4
  • 最小流速:
    0,188 ml/min
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Tubing sizes accepted:
    L/S® 13, 14, 16
  • 准确度:
    ±0,1% (0,1 rpm at 600 rpm)
  • 驱动器:
    07522-20 (L/S® Standard Digital Drive, 600 rpm)