订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® L/S®模拟控制台精密泵系统,Avantor®

Masterflex® L/S®模拟控制台精密泵系统,Avantor®

01, L/S Precision Pump System Easy-Load 3 Pump Head; 6 to 600 rpm, 90 to 260 V, AU, 480 ml/min, ABS plastic and aluminium, 77800-60 (L/S® Easy-Load 3 Pump Head), 215,9 mm, 352,6 mm, 210,8 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
Catalog # MFLA77916-10-AU
CE Compliant
ISO9001
Masterflex® L/S®模拟控制台精密泵系统,Avantor®
Catalog # MFLA77916-10-AU
CE Compliant
ISO9001
Masterflex® L/S®模拟控制台精密泵系统,Avantor®
Masterflex® L/S®模拟控制台精密泵系统,Avantor®

01, L/S Precision Pump System Easy-Load 3 Pump Head; 6 to 600 rpm, 90 to 260 V, AU, 480 ml/min, ABS plastic and aluminium, 77800-60 (L/S® Easy-Load 3 Pump Head), 215,9 mm, 352,6 mm, 210,8 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V

Price
Inquire For Price
Log in for availability
1 * 1 件
Product Details & Documents

Don’t lose control of your metering applications—digital display gives you precise control.

  • 可逆电机在泵送之前或之后冲洗泵管;可往两个方向泵送流体。
  • 1/10-hp电机能平稳运行,且使用寿命长。
  • 可堆叠的ABS塑料外壳防溅。
  • 6英尺(1.8米)电线115VAC:美标插头;230VAC:IEC 320/CEE22插座。敬请注明最终目的国,以便获得正确的插头/电线套装。

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

Specifications
  • Maximum Flow Rate:
    480 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
  • 说明:
    L/S Precision Pump System Easy-Load 3 Pump Head; 6 to 600 rpm, 90 to 260 V
  • 高度:
    215,9 mm
  • 长度:
    352,6 mm
  • 顺序:
    01
  • 泵压头:
    77800-60 (L/S® Easy-Load 3 Pump Head)
  • 宽度:
    210,8 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    AU
  • Max. RPM:
    600 rpm
  • Min. flow rate per channel:
    4,8 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • 频率:
    50/60 Hz
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 型号:
    77916-10
  • Digital dispensing:
    No
  • 负载循环:
    Continuous
  • 控制类型:
    Variable-Speed Digital
  • Drive IP rating:
    IP 33
  • Washdown capable:
    No
  • Min. RPM:
    6 rpm
  • 管:
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 电流:
    1,8 A @ 115 V; 1,2 A @ 230 V
  • 质保:
    2 years
  • Max. flow rate per channel:
    480 ml/min
  • 滚筒数量:
    3
  • Reversible motor:
    Yes
  • Anti-drip:
    No
  • Cat. No.:
    MFLA77916-10-AU
  • 通道数量:
    1
  • 最小流速:
    4,8 ml/min
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25, 17, 18
  • 准确度:
    ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
  • 驱动器:
    07528-10 (L/S® Variable-Speed Digital Drive with Remote I/O, 600 rpm)