Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Easy-Load® 3 Pump Head; 90 to 260 VAC
Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Easy-Load® 3 Pump Head; 90 to 260 VAC
目录编号 MFLA77913-60-AU
undefined
Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Easy-Load® 3 Pump Head; 90 to 260 VAC
目录编号 MFLA77913-60-AU

关于此项目

Place where convenient—ideal for limited spaces, hoods, or isolation chambers.

  • Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Choose between benchtop controller or washdown wall-mount controller drives

L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

Benchtop controller drives feature a splash-resistant ABS plastic controller housing with IP33 rating and remote control capabilities via a DB9 female connector on back of controller. Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown with remote control capabilities via weather-resistant connection on controller.

  • Maximum Flow Rate:
    480 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • 准确度:
    ±0,25%
  • Cloud connected:
    No
  • 控制类型:
    Variable-Speed Digital
  • 频率:
    50/60 Hz
  • 最小流速:
    4,8 ml/min
  • 通道数量:
    1
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • 说明:
    L/S Precision Modular Pump w/ Easy-Load 3 Head; 600 rpm
  • 高度:
    114,3 mm
  • 长度:
    351,3 mm
  • 顺序:
    01
  • Environmentally Preferable:
  • 型号:
    77913-60
  • 负载循环:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Max. flow rate per channel:
    480 ml/min
  • Min. flow rate per channel:
    4,8 ml/min
  • Min. RPM:
    6 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25, 17, 18
  • Washdown capable:
    No
  • 电流:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • 管:
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 驱动器:
    07557-00 (L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller)
  • 滚筒数量:
    3
  • 质保:
    2 years
  • 包装规格:
    1
  • 泵压头:
    77800-60 (L/S® Easy-Load 3 Pump Head)
  • 宽度:
    111,3 mm
  • Housing material:
    Painted steel
  • Electrical plug type:
    AU
  • Max. RPM:
    600 rpm