订单输入
China
Orders LinkContactUsLinkComponent
Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®

Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®

L/S PTFE-Tubing Pump System; 3 to 300 rpm, 90 to 260 VAC, AU, 65 ml/min, Two 1/4" NPT(M) compression adapters, one tubing grooving tool, ABS plastic and aluminium, 77390-00 (L/S® PTFE-Tubing Pump Head), 215,9 mm, 331,5 mm, 210,8 mm, 300 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
  MFLA77912-10-AU
CE Compliant
ISO9001
Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®
  MFLA77912-10-AU
CE Compliant
ISO9001
Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®
Masterflex® L/S®聚四氟乙烯软管泵系统,Avantor®

L/S PTFE-Tubing Pump System; 3 to 300 rpm, 90 to 260 VAC, AU, 65 ml/min, Two 1/4" NPT(M) compression adapters, one tubing grooving tool, ABS plastic and aluminium, 77390-00 (L/S® PTFE-Tubing Pump Head), 215,9 mm, 331,5 mm, 210,8 mm, 300 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V

 
 
   
1 * 1 件
 

输送腐蚀性强的有机溶剂和高纯度流体。

  • 坚硬的泵管能在不超过100 psi(6.9 bar)的压力下泵送流体。
  • 是过滤、化学品注入和其他高压应用的理想选择。
  • 流速范围:0.36-65毫升/分。要实现最大流速65毫升/分,需要使用外径为6毫米的泵管套装77390-60,购买系统已包含该套装。
  • 兼容外径为4毫米或6毫米的聚四氟乙烯硬管套装。敬请留意:仅限使用Masterflex®聚四氟乙烯泵管套装。
  • 可调节咬合的六滚轴泵头。咬合越紧则压力越大,咬合越松则泵管寿命越长。

This complete Masterflex system is ideal for filtration, chemical injection, and other high pressure applications. The PTFE pump head accepts either 4- or 6-mm OD rigid PTFE-tubing sets. Note: Use Masterflex® PTFE-tubing sets only.

Delivery information: L/S®聚四氟乙烯软管泵头77390-00、聚四氟乙烯泵管套装77390-60,和L/S®变速驱动器07528-20(3-300 rpm)。系统还随附两个1⁄4" NPT(M)泵管转接头。

 
  • Maximum Flow Rate:
    65 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
  • 说明:
    L/S PTFE-Tubing Pump System; 3 to 300 rpm, 90 to 260 VAC
  • 高度:
    215,9 mm
  • 长度:
    331,5 mm
  • 泵压头:
    77390-00 (L/S® PTFE-Tubing Pump Head)
  • 宽度:
    210,8 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    AU
  • Included accessories:
    Two 1/4" NPT(M) compression adapters, one tubing grooving tool
  • Max. RPM:
    300 rpm
  • Min. flow rate per channel:
    0,75 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • 频率:
    50/60 Hz
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • 负载循环:
    Continuous
  • 控制类型:
    Variable-Speed Digital
  • Drive IP rating:
    IP 33
  • Washdown capable:
    No
  • Min. RPM:
    3 rpm
  • 管:
    77390-60, 2/pk (PTFE Tubing Set, 4mm x 6mm)
  • 电流:
    1,8 A @ 115 V; 1,2 A @ 230 V
  • 质保:
    2 years
  • Max. flow rate per channel:
    65 ml/min
  • 滚筒数量:
    6
  • Reversible motor:
    Yes
  • Anti-drip:
    No
  • Cat. No.:
    MFLA77912-10-AU
  • 通道数量:
    1
  • 最小流速:
    0,75 ml/min
  • Pump series:
    L/S
  • 电压:
    90 - 260 VAC
  • Tubing sizes accepted:
    PTFE Tubing Sets
  • 准确度:
    ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
  • 驱动器:
    07528-20 (L/S® Variable-Speed Digital Drive with Remote I/O, 300 rpm)