Masterflex® L/S® Variable Speed Pump with Easy-Load® High-Performance Precision Pump Head; 230 VAC
目录编号 MFLA77910-75-AU
2 year warranty
关于此项目
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
- Maximum Flow Rate:1700 ml/min
- Power:230 VAC; 50/60 Hz; 0,8 A
- 准确度:±5%
- Cloud connected:No
- 控制类型:Analog
- 频率:50/60 Hz
- 通道数量:1
- Pump series:L/S
- 电压:230 VAC
- 说明:L/S® Variable Speed Pump with Easy-Load® High-Performance Precision Pump Head; 230 VAC
- 高度:133,4 mm
- 长度:292 mm
- 顺序:40
- Environmentally Preferable:
- 型号:77910-75
- 负载循环:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 22
- Max. flow rate per channel:1700 ml/min
- Min. flow rate per channel:56 ml/min
- Min. RPM:20 rpm
- Open-head sensor:No
- Remote I/O:Start/Stop
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 15, 24
- Washdown capable:No
- 电流:0,8 A
- 管:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 驱动器:07555-05 (L/S® Analog Variable-Speed Console Drive)
- 滚筒数量:4
- 质保:2 years
- 包装规格:1
- 泵压头:07514-12 (L/S® Easy-Load® Head)
- 宽度:184 mm
- Housing material:Painted steel and ABS plastic
- Electrical plug type:AU
- Max. RPM:600 rpm